Shop All Spring Return Hose Reels
This Product is Discontinued
Coxreels
Spring Return Hose Reel, 1/2" Hose Dia., 100 ft. Length, 300 psi (Discontinued)
Mfr # TSH-N-4100
Zoro # G0333011
Free Shipping & Returns
This Product is Discontinued
Key Features
- Duty Rating Heavy Duty
- Finish - Hose Reels Powder Coated
- Hose Included Yes
- Hose Inside Dia. 1/2 in
- Hose Length 100 ft
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Coxreels
- MFR # TSH-N-4100
- Zoro # G0333011
- UPC # 674255720855
- Country of Origin Unknown
- Category Spring Return Hose Reels
Dimensions
Hose Inside Dia. | 1/2 in |
Hose Length | 100 ft |
Overall Length | 23 in |
Overall Width | 9 1/4 in |
Overall Height | 25 1/2 in |
Description
Spring Return Hose Reel, Drive Type Spring Return, Hose Inside Dia. 1/2 in, Hose Length 100 ft, Overall Height 25 1/2 in, Overall Length 23 in, Overall Width 9 1/4 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.