Shop All Spring Return Hose Reels
Coxreels
Spring Return Hose Reel, 1 in Hose Dia., 75 ft Length, 300 psi
Mfr # SLPL-675
Zoro # G1176546
product price: $1,037.99
/ea
Item requires special delivery charges. A $175.00 per item surcharge will be applied.
$1,037.99
Free 30-Day Returns
Key Features
- Duty Rating Heavy Duty
- Finish - Hose Reels Powder Coated
- Hose Included No
- Hose Inside Dia. 1 in
- Hose Length 75 ft
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Coxreels
- MFR # SLPL-675
- Zoro # G1176546
- Country of Origin United States
- Category Spring Return Hose Reels
Dimensions
Hose Inside Dia. | 1 in |
Hose Length | 75 ft |
Overall Length | 26 3/8 in |
Overall Width | 19 5/8 in |
Overall Height | 24 1/2 in |
Details
Duty Rating | Heavy Duty |
Finish - Hose Reels | Powder Coated |
Hose Included | No |
Housing Material | Steel |
Max. Pressure | 300 psi |
Media - Hose Reels | Water, Fuel |
Mounting | Wall, Floor, Vehicle and Overhead Positions |
Application | General Industrial, Bulk Handling, Wash-down, Lubrication, Fuel Delivery, Chemical Fluid Transfer, Lube Skids & Trucks, Service / Mechanic / Utility Vehicles, Mining, Construction & Railroad Operations, Aircraft & Fleet Maintenance, Marine, Offshore & Ship Building |
Max. Temp. | 190 Degrees F |
Enclosed Reel | No |
Drive Type - Hose Reels | Spring Return |
Hose Outlet | 1 in (M)NPT |
Item | Spring Return Hose Reel |
Swivel Material | Nickel Plated Steel |
Includes | Safety Series Heavy Duty Fuel Hose Reel - Spring Rewind Hose Reel - Low Pressure Hose Reel - Fuel Hose Reel - Retractable Reel |
Drive Type | Spring Return |
Description
Spring Return Hose Reel, Drive Type Spring Return, Hose Inside Dia. 1 in, Hose Length 75 ft, Overall Height 24 1/2 in, Overall Length 26 3/8 in, Overall Width 19 5/8 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WESTWARD Fitting, Straight, M8x1mm Thread Size, PK10 (52NZ30)
- GATES PowerGrip HTD Belts, 365-5M-15 (365-5M-15)
- BSC PREFERRED Belt, BX Cogged, 21/32 x 69in OC (BX66)
- MASTER PNEUMATIC GAGE 2" 0-200 1/4"BACK MT (200-BDD)
- COXREELS Spring Return Hose Reel , 3/8 in Hose Dia., 50 ft Length, (EZ-P-LP-350-HV)
- COXREELS SH-N-375-HV Heavy Duty Spring Rewind Hi-Vis Safety Hose Reel (SH-N-375-HV)
- COXREELS Spring Return Hose Reel, 3/8 in Hose Dia., 25 ft Length, 300 psi (EN-N-325)
- COXREELS Spring Return Hose Reel, 1/2 in Hose Dia., 25 ft Length, 300 psi (P-LPL-425-SS)
- COXREELS Combination Air/Water Reel, 3/8 in Hose Dia., 50 ft. Length, 300 psi (C-LPL-350-350)
- COXREELS Spring Return Hose Reel, 1 in Hose Dia., 25 ft Length, 300 psi (SLPL-625)
- COXREELS Spring Return Hose Reel, 1/4 in Hose Dia., 60 ft Length, 300 psi (SHL-N-160)
- Coxreels Hose & Cable Reels