Shop All Spring Return Hose Reels
Coxreels
Spring Return Hose Reel, 1 in Hose Dia., 25 ft Length, 300 psi
Mfr # SLPL-625
Zoro # G1173886
Free Shipping & Returns
$723.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Duty Rating Heavy Duty
- Finish - Hose Reels Powder Coated
- Hose Included No
- Hose Inside Dia. 1 in
- Hose Length 25 ft
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Coxreels
- MFR # SLPL-625
- Zoro # G1173886
- Country of Origin United States
- Category Spring Return Hose Reels
Dimensions
Hose Inside Dia. | 1 in |
Hose Length | 25 ft |
Overall Length | 26 3/8 in |
Overall Width | 19 5/8 in |
Overall Height | 24 1/2 in |
Description
Spring Return Hose Reel, Hose Inside Dia. 1 in, Hose Length 25 ft, Overall Height 24 1/2 in, Overall Length 26 3/8 in, Overall Width 19 5/8 in
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TB WOODS Sure-Flex Sleeve Coupling Flange, 6J, Bore 5/8" (6J58)
- MILLENNIUM FILTER Hydraulic Filter, replaces PALL HC7500SDT4H, Suction, 25 micron (ZX-HC7500SDT4H)
- BESTORQ 330J6 Micro V Belt, 33 in Pitch Length, 0.552 in Top Width, 6 Ribs (330J6)
- MAXIM Seal Kit, For 2.5In Bore Tie Rod Cylinder (204501)
- COXREELS Spring Return Hose Reel, 3/8 in Hose Dia., 30 ft Length, 300 psi (E-LPL-330)
- COXREELS Spring Return Hose Reel, 3/8 in Hose Dia., 25 ft Length, 300 psi (P-LPL-325)
- COXREELS Side Mount Reel with Guide Arm, 1/2" Hose Dia., 50 ft. Length (EZ-SG19-L450)
- COXREELS Spring Return Hose Reel, 1/2" Hose Dia., 50 ft. Length, 300 psi (P-LP-450)
- COXREELS Spring Return Hose Reel, 1/4 in Hose Dia., 35 ft Length, 300 psi (EZ-P-LP-135)
- COXREELS Spring Rewind Hose Reel Less Hose, 1/2" Hose Dia., 75 ft. Length (TSHL-N-475-SS)
- SAMSON Open Type Hose Reel 50' x 38 NPTM (SPM504151)
- Coxreels Spring Return Hose Reels