Shop All Spring Return Hose Reels
Coxreels
Spring Return Hose Reel, 1" Hose Dia., 50 ft. Length, 1250 psi
Mfr # TMP-N-650
Zoro # G0054455
product price: $1,668.99
/ea
Item requires special delivery charges. A $95.00 per item surcharge will be applied.
$1,668.99
Free 30-Day Returns
Key Features
- Duty Rating Heavy Duty
- Finish - Hose Reels Powder Coated
- Hose Included Yes
- Hose Inside Dia. 1 in
- Hose Length 50 ft
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Coxreels
- MFR # TMP-N-650
- Zoro # G0054455
- Country of Origin United States
- Category Spring Return Hose Reels
Dimensions
Hose Inside Dia. | 1 in |
Hose Length | 50 ft |
Overall Length | 24 in |
Overall Width | 12 1/2 in |
Overall Height | 25 1/2 in |
Hose Outside Dia. | 1 3/8 in |
Reel Width | 12 1/2 in |
Hose Fitting B Size | 1 in |
Mounting Hole Center to Center Height | 8 in |
Reel Diameter | 24 in |
Mount Base Width | 8 in |
Mounting Hole Center to Center Width | 7 in |
Overall Dimensions | 24 in L x 12 1/2 in W x 25 1/2 in H |
Swivel Inlet Thread Size | 1 in - 11 1/2 |
Swivel Inlet Size | 1 in |
Mount Base Height | 9 in |
Hose Fitting A Size | 1 in |
Swivel Outlet Thread Size | 1 in - 11 1/2 |
Mount Hole Diameter | 1/2 in |
Swivel Outlet Size | 1 in |
Fitting Size | 1 in x 1 in |
Description
Spring Return Hose Reel, Oil, 1,250 psi, Hose Capacity 50 ft (1 in I.D.), Drive Type Spring Return, Enclosed No, Includes Hose Yes, Hose Inside Dia. 1 in, Hose Length 50 ft, Reel Material Steel, Mounting Location Ceiling, Floor, Truck, Wall, Speed Limited Retraction No, Overall Height 25 1/2 in, Overall Length 24 in, Overall Width 12 1/2 in, Corrosion-Resistant Yes, For Dual Hose No, Hose Color Black, Hose Cover Material Synthetic Rubber, Hose Fitting A Gender Male
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ANCHORLUBE Water-Based Cutting Fluid, 4 oz, Squeeze Bottle, 24PK (3115)
- INTERSTATE PNEUMATICS Hose Clamp Fitting 1-5/16 Inch x 2-1/4 Inch O.D. Range, PK 6 (H584-D6)
- BOWER Tapered Roller Bearing Cup - Single Cup; 2.0625 In Od X 0.5625 In W; Case Carburized Steel (1328)
- TSUBAKI Sprocket , 80 Chain Size, 1 Bore Dia., 11 # of Teeth (80B11)
- COXREELS Spring Return Hose Reel, 3/8 in Hose Dia., 50 ft Length, 300 psi (P-LPL-350-AL)
- COXREELS Side Mount Reel with Guide Arm, 1/4" Hose Dia., 35 ft. Length (SG13-L135)
- COXREELS Combination Air/Water Reel, 1/4 in Hose Dia., 50 ft Length, 300 psi (C-LP-150-150)
- COXREELS Spring Return Hose Reel, 3/8 in Hose Dia., 50 ft Length, 300 psi (EZ-TSH-350)
- COXREELS DEF Hvy Dty Spring Hose Reel, 3/4"ID, 25ft (SHL-N-525-DF-BBX)
- COXREELS Spring Return Hose Reel, 3/4 in Hose Dia., 75 ft Length, 300 psi (TSHF-N-575)
- COXREELS Spring Return Hose Reel, 1/4 in Hose Dia., 50 ft Length, 300 psi (P-LPL-150-AL)
- Coxreels Spring Return Hose Reels