Shop All Spring Return Hose Reels
Coxreels
Spring Return Hose Reel, 1 1/4 in Hose Dia., 25 ft Length, 250 psi
Mfr # SLPL-725
Zoro # G1173901
product price: $851.99
/ea
Free Shipping & Returns
$851.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Duty Rating Heavy Duty
- Finish - Hose Reels Powder Coated
- Hose Included No
- Hose Inside Dia. 1 1/4 in
- Hose Length 25 ft
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Coxreels
- MFR # SLPL-725
- Zoro # G1173901
- Country of Origin United States
- Category Spring Return Hose Reels
Dimensions
Hose Inside Dia. | 1 1/4 in |
Hose Length | 25 ft |
Overall Length | 30 3/8 in |
Overall Width | 17 1/2 in |
Overall Height | 28 1/2 in |
Description
Spring Return Hose Reel, Hose Inside Dia. 1 1/4 in, Hose Length 25 ft, Overall Height 28 1/2 in, Overall Length 30 3/8 in, Overall Width 17 1/2 in
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BISON GEAR & ENGINEERING AC Gearmotor, 34.0 in-lb Max. Torque, 173 RPM Nameplate RPM, 230V AC Voltage, 3 Phase (017-261-0010)
- WORLD WIDE FITTINGS Hose Barb to Male Pipe 90° Elbow Hose Connector (4501X12X08)
- SMITH BEARING Cam Follower, Yoke Type, Unsealed (YR-1-3/8)
- BRENNAN INDUSTRIES 03FJ-04MJ Straight Reducer (1Pc/Rigid), 3PK (2406-03-04)
- COXREELS Spring Return Hose Reel, 3/8 in Hose Dia., 100 ft Length, 300 psi (SHL-N-3100)
- COXREELS Spring Return Hose Reel, 1/2 in Hose Dia., 100 ft Length, 2,500 psi (TMPL-N-4100)
- COXREELS Spring Return Hose Reel, 3/8 in Hose Dia., 50 ft Length, 300 psi (EZ-P-BLL-350)
- COXREELS Spring Return Hose Reel, 3/8 in Hose Dia., 50 ft Length, 300 psi (P-LPL-350)
- COXREELS Spring Return Hose Reel, 1 in Hose Dia., 50 ft Length, 300 psi (TSHF-N-650)
- COXREELS Spring Return Hose Reel, 3/8 in Hose Dia., 40 ft Length, 300 psi (P-LPL-340)
- COXREELS Spring Return Hose Reel, 1/2 in Hose Dia., 100 ft Length, 300 psi (SLPL-4100)
- Coxreels Spring Return Hose Reels