Shop All Spring Return Hose Reels
Coxreels
Spring Return Hose Reel, 1 1/2 in Hose Dia., 50 ft Length, 250 psi
Mfr # SLPL-850
Zoro # G1173938
product price: $1,129.99
/ea
Item requires special delivery charges. A $160.00 per item surcharge will be applied.
$1,129.99
Free 30-Day Returns
Key Features
- Duty Rating Heavy Duty
- Finish - Hose Reels Powder Coated
- Hose Included No
- Hose Inside Dia. 1 1/2 in
- Hose Length 50 ft
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Coxreels
- MFR # SLPL-850
- Zoro # G1173938
- Country of Origin United States
- Category Spring Return Hose Reels
Dimensions
Hose Inside Dia. | 1 1/2 in |
Hose Length | 50 ft |
Overall Length | 30 3/8 in |
Overall Width | 20 in |
Overall Height | 28 1/2 in |
Description
Spring Return Hose Reel, Drive Type Spring Return, Hose Inside Dia. 1 1/2 in, Hose Length 50 ft, Overall Height 28 1/2 in, Overall Length 30 3/8 in, Overall Width 20 in
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BESTORQ Aftermarket Ariens / Gravely 915167 ZOOM XL54 (Deck 54") Zero Turn Mower Replacement Belt, A143LG (A143LG)
- RULAND Shaft Collar, Clamp, 2Pc, 22mm, 303 SS (MSP-22-SS)
- B B MANUFACTURING Finished Bore 2 Groove V-Belt Pulley 4.25 inch OD (2AK44x7/8)
- NTN NTN 16006, RadialDeep Groove Ball Bearing 30 Mm Id X 55 Mm Od X 9 Mm W Open (16006)
- COXREELS P-LP-450-HV Performance Spring Rewind Hi-Vis Safety Hose Reel (P-LP-450-HV)
- COXREELS Spring Return Hose Reel, 1/2 in Hose Dia., 25 ft Length, 300 psi (P-LPL-425-SS)
- COXREELS Spring Return Hose Reel, 1/2 in Hose Dia., 75 ft Length, 300 psi (TSHL-N-475)
- COXREELS Spring Return Hose Reel, 3/4 in Hose Dia., 100 ft Length, 300 psi (SLPL-5100)
- COXREELS Combination Air/Water Reel, 3/8 in Hose Dia., 50 ft Length, 300 psi (C-LP-350-350)
- COXREELS Spring Return Hose Reel, 1/2 in Hose Dia., 100 ft Length, 300 psi (SLPL-4100)
- COXREELS Spring Return Hose Reel, 3/8" Hose Dia., 75 ft. Length, 300 psi (EZ-SH-375)
- Coxreels Hose & Cable Reels