Shop All Spring Return Hose Reels
Coxreels
Spring Return Hose Reel, 1 1/2 in Hose Dia., 35 ft Length, 250 psi
Mfr # SLPL-835
Zoro # G0673830
product price: $1,157.99
/ea
Free Shipping & Returns
$1,157.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Duty Rating Heavy Duty
- Finish - Hose Reels Powder Coated
- Hose Included No
- Hose Inside Dia. 1 1/2 in
- Hose Length 35 ft
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Coxreels
- MFR # SLPL-835
- Zoro # G0673830
- Country of Origin United States
- Category Spring Return Hose Reels
Dimensions
Hose Inside Dia. | 1 1/2 in |
Hose Length | 35 ft |
Overall Length | 30 3/8 in |
Overall Width | 18 in |
Overall Height | 28 1/2 in |
Description
Spring Return Hose Reel, Hose Inside Dia. 1 1/2 in, Hose Length 35 ft, Overall Height 28 1/2 in, Overall Length 30 3/8 in, Overall Width 18 in
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MILTON INDUSTRIES Male Hex Nipple Brass Fitting (646)
- TERRE PRODUCTS V-Groove Drive Pulley - 2.5'' Dia. - 3/4'' Bore - Die Cast (5125034)
- GATES Truflex V-Belts, 3L280 (3L280)
- BAILEY Double Sealed Bearing 9/16" Id, 1 3/8" Od, 7/16 Width, 150308 (150308)
- COXREELS Spring Return Hose Reel, 1" Hose Dia., 50 ft. Length, 1250 psi (TMP-N-650)
- COXREELS Spring Return Hose Reel, 3/8 in Hose Dia., 60 ft Length, 300 psi (ENL-N-360)
- COXREELS Spring Return Hose Reel, 1/4 in Hose Dia., 30 ft Length, 300 psi (P-LP-130)
- COXREELS Spring Fuel-Hose Reel, 1" Hose Dia., 25 ft. Length, 300 psi (SLPF-625)
- COXREELS Spring Return Hose Reel, 3/4 in Hose Dia., 25 ft Length, 1,500 psi (TMP-N-525)
- COXREELS Spring Return DEF Hose Reel, 3/4 in Hose Dia., 50 ft Length, 300 psi (SH-N-550-DF-BBX)
- COXREELS Spring Return Hose Reel, 3/4 in Hose Dia., 75 ft Length, 300 psi (SLP-575)
- Coxreels Hose & Cable Reels