Shop All Spring Return Hose Reels
Coxreels
Spring Return DEF Hose Reel, 3/4 in Hose Dia., 50 ft Length, 300 psi
Mfr # SH-N-550-DF-BBX
Zoro # G1173509
product price: $1,155.99
/ea
Free Shipping & Returns
$1,155.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Duty Rating Heavy Duty
- Finish - Hose Reels Powder Coated
- Hose Included Yes
- Hose Inside Dia. 3/4 in
- Hose Length 50 ft
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Coxreels
- MFR # SH-N-550-DF-BBX
- Zoro # G1173509
- Country of Origin United States
- Category Spring Return Hose Reels
Dimensions
Hose Inside Dia. | 3/4 in |
Hose Length | 50 ft |
Overall Length | 24 in |
Overall Width | 9 7/8 in |
Overall Height | 25 1/2 in |
Reel Width | 9 7/8 in |
Hose Outside Dia. | 1 1/16 in |
Swivel Inlet Thread Size | 3/4 in - 14 |
Reel Diameter | 24 in |
Swivel Inlet Size | 3/4 in |
Swivel Outlet Thread Size | 3/4 in - 14 |
Hose Fitting B Size | 3/4 in |
Mount Hole Diameter | 1/2 in |
Fitting Size | 3/4 in x 3/4 in |
Hose Fitting A Size | 3/4 in |
Mount Base Width | 6 in |
Overall Dimensions | 24 in L x 9 7/8 in W x 25 1/2 in H |
Mounting Hole Center to Center Width | 4 in |
Swivel Outlet Size | 3/4 in |
Mount Base Height | 6 in |
Mounting Hole Center to Center Height | 5 in |
Description
Spring Return Hose Reel, DEF, 300 psi, Hose Capacity 50 ft (3/4 in I.D.), Drive Type Spring Return, Enclosed No, Includes Hose Yes, Hose Inside Dia. 3/4 in, Hose Length 50 ft, Reel Material Steel, Mounting Location Ceiling, Floor, Truck, Wall, Speed Limited Retraction No, Overall Height 25 1/2 in, Overall Length 24 in, Overall Width 9 7/8 in, Corrosion-Resistant Yes, For Dual Hose No, Hose Color Black, Hose Cover Material EPDM, Hose Fitting A Gender Male
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DAYTON 3-Phase General Purpose Motor, 1 1/2 HP, 143/5TC Frame, 230/460V AC Voltage, 1,750 Nameplate RPM (36VF89)
- CONTINENTAL Petroleum Transfer Hose, 1" ID x 50 ft. (PTX100-50CE-G)
- TRITAN Radial Ball Bearing, PS, 20mm, 6004ZZ (6004 ZZ/C3 PRX)
- BANDO TimingBelt, Synchro-Link, Neoprene, 390H075 (390H075G)
- COXREELS Spring Driven Reel Less Hose, 4" Hose Dia., 40 ft. Length (328-440)
- COXREELS Spring Return Hose Reel, 3/4 in Hose Dia., 50 ft Length, 300 psi (SHL-N-550)
- COXREELS Spring Return Hose Reel, 3/8 in Hose Dia., 50 ft Length, 300 psi (EZ-P-BLL-350)
- COXREELS Spring Return Hose Reel, 1/2 in Hose Dia., 75 ft Length, 2,500 psi (TMPL-N-475)
- COXREELS Hose Reel, 3/8 in Hose Dia., 60 ft. Length, 300 psi (EN-N-360)
- COXREELS Spring Return Hose Reel, 1/2 in Hose Dia., 100 ft Length, 300 psi (TSHL-N-4100)
- REELCRAFT Spring Return Hose Reel, 3/8 in Hose Dia., 50 ft Length, 5,000 psi (7600 OHP)
- Coxreels Spring Return Hose Reels