Shop All Spring Return Hose Reels
Coxreels
Spring Return DEF Hose Reel, 3/4 in Hose Dia., 50 ft Length, 300 psi
Mfr # EZ-SHL-550-BBX
Zoro # G1171865
product price: $673.99
/ea
Free Shipping & Returns
$673.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Duty Rating Heavy Duty
- Finish - Hose Reels Powder Coated
- Hose Included No
- Hose Inside Dia. 3/4 in
- Hose Length 50 ft
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Coxreels
- MFR # EZ-SHL-550-BBX
- Zoro # G1171865
- Country of Origin United States
- Category Spring Return Hose Reels
Dimensions
Hose Inside Dia. | 3/4 in |
Hose Length | 50 ft |
Overall Length | 24 in |
Overall Width | 9 7/8 in |
Overall Height | 25 1/2 in |
Details
Duty Rating | Heavy Duty |
Finish - Hose Reels | Powder Coated |
Hose Included | No |
Housing Material | Steel |
Max. Pressure | 300 psi |
Mounting | Bench and Vehicles, Ceiling, Floor, Wall |
Hose Outlet | 3/4 in (M)NPT |
Includes | Safety Series Heavy Duty DEF Hose Reel - Spring Rewind Hose Reel - Low Pressure Hose Reel - Diesel Exhaust Fluid Hose Reel |
Item | Spring Return DEF Hose Reel |
Seal Type | Viton(R) |
Enclosed Reel | No |
Swivel Material | Stainless Steel |
Max. Temp. | 150 Degrees F |
Bearings | Permanently Lubricated |
Hose Material | No |
Latch | Locking |
Drive Type - Hose Reels | Spring Return |
Reel Inlet | 3/4 in (F)NPT |
Description
Spring Return DEF Hose Reel, Hose Inside Dia. 3/4 in, Hose Length 50 ft, Overall Height 25 1/2 in, Overall Length 24 in, Overall Width 9 7/8 in
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DAYTON AX27 Cogged V-Belt, 29" Outside Length, 1/2" Top Width, 1 Ribs (3GWU2)
- TSUBAKI Sprocket Strd Mult 1In 4.46In 60-3 17 Cs, T60B17 (T60B17)
- EATON Variable Freq Drive, 3 HP, 5.6A, 380-500VAC (DG1-345D6FB-C21C)
- D&D Timing Belt, H, 1.5 x 30in PL, T60 (300H150)
- COXREELS Spring Return Hose Reel, 3/8 in Hose Dia., 75 ft Length, 3,000 psi (TMP-N-375)
- COXREELS Spring Return Hose Reel, 1 in Hose Dia., 35 ft Length, 300 psi (TSHF-N-635)
- COXREELS Spring Return Hose Reel, 3/8 in Hose Dia., 100 ft Length, 300 psi (TSHL-N-3100)
- COXREELS Combination Air/Electric Reel, 3/8 in Hose Dia., 50 ft Length (C-L350-5012-X)
- COXREELS Spring Return Hose Reel, 1/4 in Hose Dia., 15 ft Length, 300 psi (LG-LP-115)
- COXREELS 1125-4-200 HAND CRANK HOSE REEL: 1/2IN ID, 200FT CAPACITY LESS HOSE, 3000 PSI (1125-4-200)
- REELCRAFT Reelcraft 3/4"x100' 1000 PSI Hand Crank Low Pressure Hose Reel (CA33112 L)
- Coxreels Hose & Cable Reels