Shop All Spring Return Hose Reels
Coxreels
Spring Return DEF Hose Reel, 3/4 in Hose Dia., 25 ft Length, 300 psi
Mfr # EZ-SHL-525-BBX
Zoro # G1171847
product price: $618.99
/ea
Free Shipping & Returns
$618.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Duty Rating Heavy Duty
- Finish - Hose Reels Powder Coated
- Hose Included No
- Hose Inside Dia. 3/4 in
- Hose Length 25 ft
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Coxreels
- MFR # EZ-SHL-525-BBX
- Zoro # G1171847
- Country of Origin United States
- Category Spring Return Hose Reels
Dimensions
Hose Inside Dia. | 3/4 in |
Hose Length | 25 ft |
Overall Length | 19 1/2 in |
Overall Width | 9 3/8 in |
Overall Height | 25 1/2 in |
Details
Duty Rating | Heavy Duty |
Finish - Hose Reels | Powder Coated |
Hose Included | No |
Housing Material | Steel |
Max. Pressure | 300 psi |
Mounting | Bench and Vehicles, Ceiling, Floor, Wall |
Latch | Locking |
Drive Type - Hose Reels | Spring Return |
Reel Inlet | 3/4 in (F)NPT |
Enclosed Reel | No |
Includes | Safety Series Heavy Duty DEF Hose Reel - Spring Rewind Hose Reel - Low Pressure Hose Reel - Diesel Exhaust Fluid Hose Reel |
Max. Temp. | 150 Degrees F |
Item | Spring Return DEF Hose Reel |
Swivel Material | Stainless Steel |
Hose Material | No |
Hose Outlet | 3/4 in (M)NPT |
Bearings | Permanently Lubricated |
Seal Type | Viton(R) |
Description
Spring Return DEF Hose Reel, Hose Inside Dia. 3/4 in, Hose Length 25 ft, Overall Height 25 1/2 in, Overall Length 19 1/2 in, Overall Width 9 3/8 in
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TIMKEN TRB Multi-Bearing Kit <4 OD, SET123-2 (SET123-2)
- D&D 79" Outside Length, 1/2" Top Width, 1 Ribs (A77/4L790)
- ANTI-SEIZE TECHNOLOGY Anti Seize, Non-Metallic, 2 oz, Can (44002)
- GATES PowerGrip Timing Belts, 150XL037 (150XL037)
- COXREELS 1/2" x 100 ft. Spring Return Hose Reel, Max 300 psi, w/Hose (EZ-SH-4100)
- COXREELS Spring Return Hose Reel, 1/4 in Hose Dia., 50 ft Length, 300 psi (P-LPL-150-AL)
- COXREELS Spring Return Hose Reel, 1/4 in Hose Dia., 50 ft Length, 300 psi (P-LPL-150)
- COXREELS Hose Reel, 1/2 in Hose Dia., 35 ft. Length, 300 psi (EN-N-435)
- COXREELS Spring Return Hose Reel, 3/4 in Hose Dia., 50 ft Length, 300 psi (EZ-SH-550)
- COXREELS Spring Return Hose Reel, 1 in Hose Dia., 75 ft Length, 300 psi (SLP-675)
- COXREELS Spring Return Hose Reel, 3/4" Hose Dia., 50 ft. Length, 300 psi (EZ-TSH-550)
- Coxreels Hose & Cable Reels