Shop All Spring Return Hose Reels
Coxreels
Spring Return DEF Hose Reel, 1/2 in Hose Dia., 50 ft Length, 300 psi
Mfr # TSHL-N-450-BBX
Zoro # G1174358
Free Shipping & Returns
$543.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Duty Rating Heavy Duty
- Hose Included No
- Hose Inside Dia. 1/2 in
- Hose Length 50 ft
- Housing Material Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Coxreels
- MFR # TSHL-N-450-BBX
- Zoro # G1174358
- Country of Origin United States
- Category Spring Return Hose Reels
Dimensions
Hose Inside Dia. | 1/2 in |
Hose Length | 50 ft |
Overall Length | 19 1/2 in |
Overall Width | 9 3/8 in |
Overall Height | 21 1/4 in |
Details
Duty Rating | Heavy Duty |
Hose Included | No |
Housing Material | Steel |
Max. Pressure | 300 psi |
Media - Hose Reels | Diesel, Kerosene, Fuel Oil and Heating Oil |
Mounting | Bench and Vehicles, Ceiling, Floor, Wall |
Application | Vehicle Refueling, Tank Trucks, Fuel / Lube Trucks, Fuel Storage & Dispensing Systems, DEF Storage & Dispensing Systems, Aircraft Refueling, Marine / Ship Refueling / Offshore |
Hose Outlet | 1/2 in (M)NPT |
Enclosed Reel | No |
Swivel Material | Stainless Steel |
Item | Spring Return DEF Hose Reel |
Drive Type - Hose Reels | Spring Return |
Includes | Heavy Duty DEF Hose Reel - Spring Rewind Hose Reel - Low Pressure Hose Reel - Diesel Exhaust Fluid Hose Reel - Hose Reel |
Reel Inlet | 1/2 in (F)NPT |
Seal Type | Viton(R) |
Bearings | Permanently Lubricated |
Latch | Locking |
Max. Temp. | 150 Degrees F |
Drive Type | Spring Return |
Description
Spring Return DEF Hose Reel, Drive Type Spring Return, Hose Inside Dia. 1/2 in, Hose Length 50 ft, Overall Height 21 1/4 in, Overall Length 19 1/2 in, Overall Width 9 3/8 in
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HART & COOLEY Hart & Cooley 6SC Round Storm Collar - 6 in. (6SC)
- D&D 71" Outside Length, 2 3/4" Top Width, 4 Ribs (4/5VX710)
- PRIMEFIT Automotive Plug 3/8" x 3/8" Male NPT, 25PCS (TP3838MS-B25-P)
- INA Cylindrical Roller Thrust BRG, Bore 45mm (81109-TV)
- COXREELS Spring Return Hose Reel, 1/4 in Hose Dia., 30 ft Length, 5,000 psi (P-HP-130)
- COXREELS Spring Return Hose Reel, 3/8 in Hose Dia., 20 ft Length, 300 psi (LG-LPL-320)
- COXREELS Spring Return Hose Reel, 1 in Hose Dia., 50 ft Length, 300 psi (TSHL-N-650)
- COXREELS Spring Rewind Dual-Base Hose Reel, 3/4" Hose Dia., 35 ft. Length (EZ-TSHF-535)
- COXREELS Spring Return Dual Hose Reel, 3/8 in Hose Dia., 25 ft Length (C-HPL-325-325)
- COXREELS Spring Return Hose Reel, 3/8 in Hose Dia., 50 ft Length, 300 psi (SL17L-L350)
- COXREELS Spring Return Hose Reel , 3/8 in Hose Dia., 50 ft Length, (EZ-P-LP-350-HV)
- Coxreels Hose & Cable Reels