Shop All Spring Return Hose Reels
Coxreels
Spring Return DEF Hose Reel, 1/2 in Hose Dia., 50 ft Length, 300 psi
Mfr # EZ-SHL-450-BBX
Zoro # G1171810
Free Shipping & Returns
$547.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Duty Rating Heavy Duty
- Finish - Hose Reels Powder Coated
- Hose Included No
- Hose Inside Dia. 1/2 in
- Hose Length 50 ft
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Coxreels
- MFR # EZ-SHL-450-BBX
- Zoro # G1171810
- Country of Origin United States
- Category Spring Return Hose Reels
Dimensions
Hose Inside Dia. | 1/2 in |
Hose Length | 50 ft |
Overall Length | 19 1/2 in |
Overall Width | 8 1/4 in |
Overall Height | 21 1/4 in |
Details
Duty Rating | Heavy Duty |
Finish - Hose Reels | Powder Coated |
Hose Included | No |
Housing Material | Steel |
Max. Pressure | 300 psi |
Mounting | Bench and Vehicles, Ceiling, Floor, Wall |
Latch | Locking |
Hose Outlet | 1/2 in (M)NPT |
Max. Temp. | 150 Degrees F |
Item | Spring Return DEF Hose Reel |
Seal Type | Viton(R) |
Drive Type - Hose Reels | Spring Return |
Enclosed Reel | No |
Swivel Material | Stainless Steel |
Bearings | Permanently Lubricated |
Includes | Safety Series Heavy Duty DEF Hose Reel - Spring Rewind Hose Reel - Low Pressure Hose Reel - Diesel Exhaust Fluid Hose Reel |
Hose Material | No |
Reel Inlet | 1/2 in (F)NPT |
Description
Spring Return DEF Hose Reel, Hose Inside Dia. 1/2 in, Hose Length 50 ft, Overall Height 21 1/4 in, Overall Length 19 1/2 in, Overall Width 8 1/4 in
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- COXREELS High Temperature Drag Brake 1/2in Models (7429-1-4)
- GATES Hi-Power II Belts, A25 (A25)
- DAYTON 1F630 Pillow Block Bearing (1F630)
- CENTURY Motor, PSC, 1/2 HP, 1075,208-230V, 48Y, OAO (D1056)
- COXREELS Spring Return Hose Reel, 3/4 in Hose Dia., 75 ft Length, 300 psi (TSHL-N-575)
- COXREELS Spring Return Hose Reel, 3/4 in Hose Dia., 50 ft Length, 300 psi (TSHL-N-550-SS)
- COXREELS Spring Return Hose Reel, 3/8" Hose Dia., 50 ft. Length, 300 psi (EZ-EN-350)
- COXREELS Spring Return Hose Reel, 3/8 in Hose Dia., 50 ft Length, 300 psi (P-LPL-350-AL)
- COXREELS Spring Return Hose Reel, 1 in Hose Dia., 35 ft Length, 300 psi (TSHF-N-635)
- COXREELS Spring Return Hose Reel, 1/4 in Hose Dia., 30 ft Length, 300 psi (P-LP-130)
- COXREELS Spring Return Hose Reel, 3/4 in Hose Dia., 75 ft Length, 1,500 psi (TMP-N-575)
- Coxreels Hose & Cable Reels