Shop All Spring Return Hose Reels
Coxreels
Spring Left-Mount Hose Reel, 1/4" Hose Dia., 35 ft. Length, 300 psi
Mfr # SL15L-L135
Zoro # G4106685
Free Shipping & Returns
$189.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Duty Rating Heavy Duty
- Finish - Hose Reels Powder Coated
- Hose Included No
- Hose Inside Dia. 1/4"
- Hose Length 35 ft.
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Coxreels
- MFR # SL15L-L135
- Zoro # G4106685
- UPC # 00674255733831
- Country of Origin United States
- Category Spring Return Hose Reels
Dimensions
Hose Inside Dia. | 1/4" |
Hose Length | 35 ft. |
Overall Length | 15-1/4" |
Overall Width | 6" |
Details
Duty Rating | Heavy Duty |
Finish - Hose Reels | Powder Coated |
Hose Included | No |
Housing Material | Steel |
Max. Pressure | 300 psi |
Media - Hose Reels | Air, Water, Oil |
Mounting | Mount Right for Vertical Flat Surface, Cabinet or Enclosed Space Mount |
Application | Air/Water Services, Pneumatic Tools, Welding Shops, Service / Mechanic / Utility Vehicles, Lubrication, Chemical Fluid Transfer, General Industrial, Construction Sites |
Item | Spring Left-Mount Hose Reel |
Description
Spring Left-Mount Less Hose Reel 1/4in
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TRITAN Sprocket, Metric, 1/2-in. Pitch, 25 Hardened Teeth, 25mm Finished Bore with Keyway & Set Screws (08BS25H X 25)
- BROWNING 2 Groove Cast Iron Bushed Bore Multiple Sheave, 2TB40 (2TB40)
- SMC Tube Releasing Tool, Inch (TG-2)
- WILKERSON Pneumatic Oil Filter, 3/4 In. NPT, 140 cfm (M30-06-M00)
- COXREELS TSH-N-450-HV Supreme Duty Spring Rewind Hi-Vis Safety Hose Reel (TSH-N-450-HV)
- COXREELS Spring Rewind Dual-Base Hose Reel, 3/4" Hose Dia., 35 ft. Length (TSHF-N-535)
- COXREELS Spring Return Hose Reel, 3/4 in Hose Dia., 50 ft Length, 300 psi (SHL-N-550)
- COXREELS Spring Return Hose Reel, 1 in Hose Dia., 50 ft Length, 300 psi (TSHL-N-650)
- COXREELS Spring Return Hose Reel, 1/2 in Hose Dia., 50 ft Length, 300 psi (E-LPL-450)
- COXREELS Spring Return Hose Reel, 1 in Hose Dia., 50 ft Length, 300 psi (TSHF-N-650)
- COXREELS Combination Air/Water Reel, 3/8 in Hose Dia., 25 ft Length, 300 psi (C-LP-325-325)
- Coxreels Spring Return Hose Reels