Shop All Spring Return Hose Reels
Coxreels
Spring Left-Mount Hose Reel, 1/4" Hose Dia., 35 ft. Length, 300 psi
Mfr # SL15-L135
Zoro # G4106691
product price: $228.99
/ea
Free Shipping & Returns
$228.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Duty Rating Heavy Duty
- Finish - Hose Reels Powder Coated
- Hose Included Yes
- Hose Inside Dia. 1/4"
- Hose Length 35 ft.
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Coxreels
- MFR # SL15-L135
- Zoro # G4106691
- UPC # 00674255733794
- Country of Origin United States
- Category Spring Return Hose Reels
Dimensions
Hose Inside Dia. | 1/4" |
Hose Length | 35 ft. |
Overall Length | 15-1/4" |
Overall Width | 6" |
Details
Duty Rating | Heavy Duty |
Finish - Hose Reels | Powder Coated |
Hose Included | Yes |
Housing Material | Steel |
Max. Pressure | 300 psi |
Media - Hose Reels | Air, Water |
Mounting | Mount Right for Vertical Flat Surface, Cabinet or Enclosed Space Mount |
Application | Air/Water Services, Pneumatic Tools, Welding Shops, Service / Mechanic / Utility Vehicles, Lubrication, Chemical Fluid Transfer, General Industrial, Construction Sites |
Item | Spring Left-Mount Hose Reel |
Description
Spring Left-Mount Hose Reel 1/4inx35ft
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DAYTON B225 V-Belt, 226" Outside Length, 21/32" Top Width, 1 Ribs (6L225)
- TRITAN Tapered Roller Bearing, Cup, 1.781-in. Outside Dia., 0.475-in. Width (LM11910)
- RULAND Coupling, Two Piece, Bore Dia 16 mm (MSPX-16-16-SS)
- NATIONAL Small Bore Inch Seal, 416556 (416556)
- COXREELS Hose Reel, T-SS, 1/2 Inch ID, 3/4 Inch OD, 50 ft Hose L (TSHL-N-450-SS)
- COXREELS Vacuum Direct Crank Rewind, 35ft Capacity (V-117H-835)
- COXREELS Spring Return Hose Reel, 1/4 in Hose Dia., 25 ft Length, 5,000 psi (EZ-P-HPL-125)
- COXREELS Spring Return Hose Reel, 3/4 in Hose Dia., 25 ft Length, 300 psi (SHL-N-525-BBX)
- COXREELS Combination Air/Water Reel, 3/8 in Hose Dia., 50 ft. Length, 300 psi (C-LPL-350-350)
- COXREELS Spring Return Hose Reel, 3/8 in Hose Dia., 30 ft Length, 300 psi (P-LP-330)
- STEELMAN Air Hose Reel, 3/8" Hose Dia., 35 ft. Length, 300 psi (98457-IND)
- Coxreels Hose & Cable Reels