Shop All Spring Return Hose Reels
Coxreels
Spring Fuel-Hose Reel, 3/4" Hose Dia., 100 ft. Length, 300 psi
Mfr # SLPF-5100
Zoro # G4106667
Free Shipping & Returns
$1,627.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Duty Rating Heavy Duty
- Finish - Hose Reels Powder Coated
- Hose Included Yes
- Hose Inside Dia. 3/4"
- Housing Material Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Coxreels
- MFR # SLPF-5100
- Zoro # G4106667
- Country of Origin United States
- Category Spring Return Hose Reels
Dimensions
Hose Inside Dia. | 3/4" |
Hose Length | 100 ft. |
Overall Length | 22-7/8" |
Overall Width | 19-5/8" |
Details
Duty Rating | Heavy Duty |
Finish - Hose Reels | Powder Coated |
Hose Included | Yes |
Housing Material | Steel |
Max. Pressure | 300 psi |
Media - Hose Reels | Diesel, Kerosene, Fuel Oil and Heating Oil |
Mounting | Floor, Wall, Ceiling, Vehicles and Overhead Position |
Application | Fuel Storage & Dispensing Systems, Fuel/Lube Trucks, Aircraft Refuelers and Tank Trucks |
Item | Spring Fuel-Hose Reel |
Description
High-Cap Spring Fuel-Hose Reel 3/4in
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PIX V-Belt, Cogged 5/8 X 46 (5VX460)
- MILLENNIUM FILTER Hydraulic Filter, replaces HY-PRO HP26NL710MB, Pressure Line, 10 micron (ZX-HP26NL710MB)
- SPEEDAIRE Element, General Purpose, 1 Micron, 58 CFM (4GPE9)
- 80/20 Linear Bearing, 3.125 In W, 6.000 In L (6873)
- COXREELS Spring Return Hose Reel, 3/8 in Hose Dia., 50 ft Length, 5,000 psi (EZ-THP-350)
- COXREELS Spring Return Hose Reel, 1 in Hose Dia., 75 ft Length, 300 psi (SLPL-675)
- COXREELS Spring Rewind Dual-Base Hose Reel, 3/4" Hose Dia., 35 ft. Length (TSHF-N-535)
- COXREELS Spring Return Hose Reel, 1/2 in Hose Dia., 50 ft Length, 300 psi (EZ-SH-450-RH-BXB)
- COXREELS DEF Hvy Dty Spring Hose Reel, 3/4"ID, 50ft (SHL-N-550-DF-BBX)
- COXREELS Spring Return Hose Reel, 3/8 in Hose Dia., 100 ft Length, 300 psi (EZ-SH-3100)
- REELCRAFT Spring Return Hose Reel, 3/4 in Hose Dia., 100 ft Length, 250 psi (E9399 OLPBW)
- Coxreels Hose & Cable Reels