Shop All Spring Return Hose Reels
Coxreels
Spring Driven Reel Less Hose, 5" Hose Dia., 36 ft. Length
Mfr # 332-536
Zoro # G1168995
Free Shipping & Returns
$1,651.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Duty Rating Heavy Duty
- Hose Included No
- Hose Inside Dia. 5"
- Hose Length 36 ft.
- Housing Material Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Coxreels
- MFR # 332-536
- Zoro # G1168995
- Country of Origin United States
- Category Spring Return Hose Reels
Dimensions
Hose Inside Dia. | 5" |
Hose Length | 36 ft. |
Overall Length | 24" |
Overall Width | 28 in |
Details
Duty Rating | Heavy Duty |
Hose Included | No |
Housing Material | Steel |
Mounting | Bench, Floor, Truck, Wall |
Application | Indoor Vehicle Exhaust Removal System, Vehicle Manufacturing Facilities, Automotive Dealerships, Automotive & Fleet Service Centers, Garage Settings, Fire Stations |
Motor Voltage | 12V DC |
Item | Spring Driven Reel Less Hose |
Reel Inlet | 1-1/2 in (F)NPT |
Swivel Material | Aluminum |
Description
300 Series In.Exhaust In. Spring Driven Reel 5 In. I.D., 36 ft. capacity, less hose, Motor Voltage 12V DC, Overall Width 28 in
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WESTWARD Fitting, Stl, M8x1.25mm Thread Size, PK10 (52NZ60)
- BANDO V Belt, Rubber, 5/32 (430J16)
- DOTCO Rear Bearing Plate, Replacement (1003PT)
- ZORO SELECT Hose Clamp, LCS, Dia 50mm x 2.0mm, PK10 (CTB-50ST FK)
- COXREELS Spring Return Hose Reel, 3/8 in Hose Dia., 50 ft Length, 3,000 psi (MPL-N-350-SS)
- COXREELS Spring Return Hose Reel, 3/4 in Hose Dia., 50 ft Length, 300 psi (TSHL-N-550-SS)
- COXREELS Spring Return Hose Reel, 1 in Hose Dia., 25 ft Length, 300 psi (SLPL-625)
- COXREELS Spring Return Hose Reel, 1 in Hose Dia., 35 ft Length, 300 psi (TSHL-N-635)
- COXREELS Spring Return Hose Reel, 3/8 in Hose Dia., 50 ft Length, 300 psi (E-LP-350)
- COXREELS Spring Return Hose Reel, 1/2 in Hose Dia., 30 ft Length, 300 psi (P-LP-430-AL)
- AMFLO Amflo 588HR-RET Automatic, Enclosed Air Hose Reel, Hybrid Polymer/Plastic, Yellow (588HR-RET)
- Coxreels Hose & Cable Reels