Shop All Spring Return Hose Reels
Coxreels
Spring Driven Reel Less Hose, 5" Hose Dia., 32 ft. Length
Mfr # 328-532
Zoro # G1168977
product price: $1,279.99
/ea
Free Shipping & Returns
$1,279.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Duty Rating Heavy Duty
- Hose Included No
- Hose Inside Dia. 5"
- Hose Length 32 ft.
- Housing Material Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Coxreels
- MFR # 328-532
- Zoro # G1168977
- Country of Origin United States
- Category Spring Return Hose Reels
Dimensions
Hose Inside Dia. | 5" |
Hose Length | 32 ft. |
Overall Length | 24" |
Overall Width | 23 in |
Details
Duty Rating | Heavy Duty |
Hose Included | No |
Housing Material | Steel |
Mounting | Bench, Floor, Truck, Wall |
Application | Indoor Vehicle Exhaust Removal System, Vehicle Manufacturing Facilities, Automotive Dealerships, Automotive & Fleet Service Centers, Garage Settings, Fire Stations |
Reel Inlet | 1-1/2 in (F)NPT |
Item | Spring Driven Reel Less Hose |
Swivel Material | Aluminum |
Motor Voltage | 12V DC |
Description
300 Series In.Exhaust In. Spring Driven Reel 5 In. I.D., 32 ft. capacity, less hose, Motor Voltage 12V DC, Overall Width 23 in
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ARO Manual Air Control Valve, 4-Way, 1/4in NPT (E612LM)
- B B MANUFACTURING QD44-8M-20, Timing Pulley, Cast Iron, Black Oxide, (QD44-8M-20)
- TRITAN Finished Bore with Keyway & SS Bore Sprocket, 80 Chain Size, 1 Bore Dia., 18 # of Teeth (80BS18H X 1)
- COXREELS Dual Purpose Electric/Air Spring Reels (C-L350-5016-A)
- COXREELS Spring Return Hose Reel, 1 in Hose Dia., 35 ft Length, 300 psi (TSHF-N-635)
- COXREELS Spring Fuel Reel, Heavy Duty, 3/4"ID, 25 ft (SHFL-N-525)
- COXREELS Hose Reel, T-Fuel, 3/4 Inch ID, 1 3/16 Inch OD, 50 ft L (TSHFL-N-550)
- COXREELS 3/4" x 75 ft. Supreme Spring Hose Reel, Max 300 psi, w/Hose (TSH-N-575)
- COXREELS TSH-N-475-HV Supreme Duty Spring Rewind Hi-Vis Safety Hose Reel (TSH-N-475-HV)
- COXREELS Spring Return DEF Hose Reel, 3/4 in Hose Dia., 25 ft Length, 300 psi (SH-N-525-DF-BBX)
- COXREELS Spring Return Hose Reel, 1 in Hose Dia., 50 ft Length, 1,250 psi (TMPL-N-650)
- Coxreels Hose & Cable Reels