Shop All Hose Reel Accessories
Coxreels
Spring Canister Assembly, Steel
Mfr # 8734-1
Zoro # G5978671
product price: $269.99
/ea
Free Shipping & Returns
$269.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Spring Material Steel
- Canister Material Steel
- For Use With Mfr. Model Number TMP-N-575, TMPL-N-575
- For Reel Series T-SERIES
- Spring Type Spring with Canister
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Coxreels
- MFR # 8734-1
- Zoro # G5978671
- Country of Origin United States
- Category Hose Reel Accessories
Details
Item | Replacement Spring |
Spring Material | Steel |
Canister Material | Steel |
For Use With Mfr. Model Number | TMP-N-575, TMPL-N-575 |
For Reel Series | T-SERIES |
Spring Type | Spring with Canister |
Description
Replacement Spring, Spring Type Spring with Canister, Spring Material Steel, Canister Material Steel, For Use With Grainger Item Number 45UZ46, For Use With Mfr. Model Number TMP-N-575, TMPL-N-575, For Reel Series T-SERIES
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DODGE 3535 X 2-3/8-KW Taper Lock Bushing (3535 X 2-3/8)
- MILTON Jack Hammer Hose W/Uni Crimp 3/4"X50Ft (1638)
- WEATHERHEAD Hydraulic Fitting 1/4In O-Ring Connector (C5315X4)
- VELVAC Air Cylinder, 2 1/2 in Bore, 8 in Stroke, Double Acting (100124)
- COXREELS Hand Crank, 1125 Series 1/2"ID, 7419-1 (7419-1)
- COXREELS Stainless Steel Locking Ring, 1924-SS (1924-SS)
- COXREELS Roller Guide, Top, 4-way, 24 in (15356-11.5)
- COXREELS Sliding Hose Guide 8" Drum Width To Be Used With 1125 (15734-8)
- COXREELS Bumper Stop, 1/2 in, Rubber (633)
- COXREELS Kit Portable Reel (PR-1125-12)
- COXREELS Swivel, 90 Deg., Steel, 3/8 in FNPT Inlet (521-1)
- Coxreels Hose Reel Accessories