Shop All Hose Reel Accessories
Coxreels
Spring Canister Assembly, Steel
Mfr # 8671
Zoro # G5981009
product price: $377.99
/ea
Free Shipping & Returns
$377.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Reel Series 300 SERIES
- Spring Type Spring with Canister
- Spring Material Steel
- For Use With Mfr. Model Number 328-632, 332-536, 332-636
- Canister Material Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Coxreels
- MFR # 8671
- Zoro # G5981009
- Country of Origin United States
- Category Hose Reel Accessories
Details
Item | Replacement Spring |
For Reel Series | 300 SERIES |
Spring Type | Spring with Canister |
Spring Material | Steel |
For Use With Mfr. Model Number | 328-632, 332-536, 332-636 |
Canister Material | Steel |
Description
Replacement Spring, Spring Type Spring with Canister, Spring Material Steel, Canister Material Steel, For Use With Grainger Item Number 31XG61, For Use With Mfr. Model Number 328-632, 332-536, 332-636, For Reel Series 300 SERIES
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LUBESITE Gravity Feed Oiler, 7-3/4"H, 8 oz. (G-8)
- B B MANUFACTURING Bushing 2 Groove V-Belt Pulley 6.3 inch OD (25V630SK)
- CONTINENTAL CONTITECH B50 Wrapped V-Belt, 53" Outside Length, 21/32" Top Width, 1 Ribs (B50)
- MCGILL CF Series, Cam Follower, #CF2-1/4S (CF2-1/4S)
- COXREELS PVC Hose Assembly, 1/2"x25Ft, 300PSI, 5154- (5154-25)
- COXREELS Sliding Hose Guide, Top, 4-way, 17 5/8 in (15734-12)
- COXREELS Roller Guide, Multi-direction, 4-way (1728-3-AL)
- COXREELS Mounting Bracket, Steel (20458-728)
- COXREELS PVC Hose Assembly, 3/8"x50Ft, 300PSI, 5153- (5153-50)
- COXREELS Swivel NITRILE replacement o-ring kit (434-SEALKIT)
- COXREELS Swivel EPM/EPDM replacement o-ring kit, 1 (434-2-SEALKIT)
- Coxreels Hose & Cable Reels