Shop All Hose Reel Accessories
Coxreels
Spring Canister Assembly, Steel
Mfr # 8666
Zoro # G5980315
product price: $189.99
/ea
Free Shipping & Returns
$189.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Reel Series 300 SERIES
- Spring Material Steel
- For Use With Mfr. Model Number 319-424, 319-520, 319-620, 328-440, 328-532
- Spring Type Spring with Canister
- Canister Material Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Coxreels
- MFR # 8666
- Zoro # G5980315
- Country of Origin United States
- Category Hose Reel Accessories
Details
Item | Replacement Spring |
For Reel Series | 300 SERIES |
Spring Material | Steel |
For Use With Mfr. Model Number | 319-424, 319-520, 319-620, 328-440, 328-532 |
Spring Type | Spring with Canister |
Canister Material | Steel |
Description
Replacement Spring, Spring Type Spring with Canister, Spring Material Steel, Canister Material Steel, For Use With Mfr. Model Number 319-424, 319-520, 319-620, 328-440, 328-532, For Reel Series 300 SERIES
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NTN Radial/Deep Groove Ball Brg - 10 Mm Id X 30 Mm Od X 12.7 Mm W; Single Sealed (8500)
- SKF Differential Pinion Seal - Rear, 16422 (16422)
- LUBRIPLATE Fgl-0, 10/19 Oz. Cart, 10PK (L0230-010)
- DYNABRADE Cover (11419)
- COXREELS Spring Canister Assembly, Steel (1961-4)
- COXREELS Roller Guide, Top, 4-way, 24 in (15356-11.5)
- COXREELS Spring Canister Assembly, Steel (691-2)
- COXREELS Roller Guide, Top, 4-way, 12 in (9075-12.5)
- COXREELS Swivel, 90 Deg., SS, 1/4 in FNPT Inlet (450-SS)
- COXREELS Hose Roller Guide Assembly, Top (15362-12)
- PRIME Prime 162532 Wire & Cable Portable Cord Reel Storage with Metal Stand - Model No. CR003000 (162532)
- Coxreels Hose Reel Accessories