Shop All Hose Reel Accessories
Coxreels
Spring Canister Assembly, Steel
Mfr # 8601-30
Zoro # G5987169
product price: $123.99
/ea
Free Shipping & Returns
$123.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Canister Material Steel
- Spring Type Spring with Canister
- For Use With Mfr. Model Number LG-LP-115, LG-LP-125, LG-LP-310, LG-LP-320, LG-LPL-115, LG-LPL-125, LG-LPL-310, LG-LPL-320
- Spring Material Steel
- For Reel Series LG-SERIES
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Coxreels
- MFR # 8601-30
- Zoro # G5987169
- Country of Origin United States
- Category Hose Reel Accessories
Details
Item | Replacement Spring |
Canister Material | Steel |
Spring Type | Spring with Canister |
For Use With Mfr. Model Number | LG-LP-115, LG-LP-125, LG-LP-310, LG-LP-320, LG-LPL-115, LG-LPL-125, LG-LPL-310, LG-LPL-320 |
Spring Material | Steel |
For Reel Series | LG-SERIES |
Description
Replacement Spring, Spring Type Spring with Canister, Spring Material Steel, Canister Material Steel, For Use With Mfr. Model Number LG-LP-115, LG-LP-125, LG-LP-310, LG-LP-320, LG-LPL-115, LG-LPL-125, LG-LPL-310, LG-LPL-320, For Reel Series LG-SERIES
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TRITAN Radial Ball Bearing, PS, 0.75In Bore Dia (1630 2RS PRX)
- CHAR-LYNN Hydraulic Motor, 5.7 cu in/rev, 2 Bolt (103-1027)
- JET-LUBE Anti Seize Compound, Pure Nickel, 4 oz. (13655)
- EATON AEROQUIP Adpt, MNPT-MJIC, 3/4-14, 3/4-16, Strt (2021-12-8S)
- COXREELS Fittings, 1/2"NPT Malex3/4"GHT-Male Adapt (10782)
- COXREELS Spring Canister Assembly, Steel (2037-6)
- COXREELS Steel Spring Locking Cam, 20019 (20019)
- COXREELS NITRILE replacement o-ring kit, 7231-1-SE (7231-1-SEALKIT)
- COXREELS Swivel, 90 Deg., Steel, 1/4 in FNPT Inlet (499-1)
- COXREELS Spring Canister Assembly, Steel (698-1)
- COXREELS PVC Hose Assembly, 1/2"x25Ft, 300PSI, 5154- (5154-25)
- Coxreels Hose Reel Accessories