Shop All Hose Reel Accessories
Coxreels
Spring Canister Assembly, Steel
Mfr # 8330-2
Zoro # G5978723
product price: $151.99
/ea
Free Shipping & Returns
$151.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Canister Material Steel
- Spring Material Steel
- For Reel Series PC-SERIES
- For Use With Mfr. Model Number EZ-PC24-0016-A, EZ-PC24-0016-C, EZ-PC24-0016-D, EZ-PC24-0016-E, EZ-PC24L-0016, PC24-0016-4, PC24-0016-A, PC24-0016-C, PC24-0016-D, PC24-0016-E, PC24-0016-F, PC24-0016-X, PC24L-0016, PC24L-0016-4
- Spring Type Spring with Canister
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Coxreels
- MFR # 8330-2
- Zoro # G5978723
- Country of Origin United States
- Category Hose Reel Accessories
Details
Item | Replacement Spring |
Canister Material | Steel |
Spring Material | Steel |
For Reel Series | PC-SERIES |
For Use With Mfr. Model Number | EZ-PC24-0016-A, EZ-PC24-0016-C, EZ-PC24-0016-D, EZ-PC24-0016-E, EZ-PC24L-0016, PC24-0016-4, PC24-0016-A, PC24-0016-C, PC24-0016-D, PC24-0016-E, PC24-0016-F, PC24-0016-X, PC24L-0016, PC24L-0016-4 |
Spring Type | Spring with Canister |
Description
Replacement Spring, Spring Type Spring with Canister, Spring Material Steel, Canister Material Steel, For Use With Mfr. Model Number EZ-PC24-0016-A, EZ-PC24-0016-C, EZ-PC24-0016-D, EZ-PC24-0016-E, EZ-PC24L-0016, PC24-0016-4, PC24-0016-A, PC24-0016-C, PC24-0016-D, PC24-0016-E, PC24-0016-F, PC24-0016-X, PC24L-0016, PC24L-0016-4, For Reel Series PC-SERIES
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- D&D 48" Outside Length, 3/8" Top Width, 1 Ribs (3L480)
- ZORO SELECT Sheave, 1/2 in dia. Bore, Fixed Bore (AK30X1/2)
- BRENNAN INDUSTRIES Steel Hydraulic Fittings, 1/2" Male JIC (0306-08)
- MAIN FILTER Hydraulic Filter, replaces FILTREC FS173B7T125, Suction Strainer, 125 micron, Outside-In (MF0062200)
- COXREELS Swivel, 90 Deg., Steel, 1 in FNPT Inlet (7231-2)
- COXREELS Swivel, 90 Deg., Brass, 3/4 in FNPT Inlet (426-FG)
- COXREELS PVC Hose Assembly, 3/8"x100Ft, 300PSI, 5153 (5153-100)
- COXREELS Roller Guide, Multi-direction, 4-way, 24 in (8740-SS)
- COXREELS Replacement Hose, 3/4 in ID., 50 ft (5097-2-50)
- COXREELS Roller Guide, Bottom, 4-way, 17 5/8 in (15354-24)
- COXREELS Swivel NITRILE replacement o-ring kit (434-SEALKIT)
- Coxreels Hose Reel Accessories