Shop All Hose Reel Accessories
Coxreels
Spring Canister Assembly, Steel
Mfr # 8330-1
Zoro # G5981121
product price: $186.99
/ea
Free Shipping & Returns
$186.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Reel Series PC-SERIES
- Canister Material Steel
- Spring Type Spring with Canister
- Spring Material Steel
- For Use With Mfr. Model Number EZ-PC24-0012-A, EZ-PC24-0012-B, EZ-PC24-0012-F, EZ-PC24-0012-X, EZ-PC24L-0012, PC24-0012-4, PC24-0012-A, PC24-0012-B, PC24-0012-F, PC24-0012-X, PC24L-0012, PC24L-0012-4
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Coxreels
- MFR # 8330-1
- Zoro # G5981121
- Country of Origin United States
- Category Hose Reel Accessories
Details
Item | Replacement Spring |
For Reel Series | PC-SERIES |
Canister Material | Steel |
Spring Type | Spring with Canister |
Spring Material | Steel |
For Use With Mfr. Model Number | EZ-PC24-0012-A, EZ-PC24-0012-B, EZ-PC24-0012-F, EZ-PC24-0012-X, EZ-PC24L-0012, PC24-0012-4, PC24-0012-A, PC24-0012-B, PC24-0012-F, PC24-0012-X, PC24L-0012, PC24L-0012-4 |
Description
Replacement Spring, Spring Type Spring with Canister, Spring Material Steel, Canister Material Steel, For Use With Grainger Item Number 3VE26, 4JNC7, For Use With Mfr. Model Number EZ-PC24-0012-A, EZ-PC24-0012-B, EZ-PC24-0012-F, EZ-PC24-0012-X, EZ-PC24L-0012, PC24-0012-4, PC24-0012-A, PC24-0012-B, PC24-0012-F, PC24-0012-X, PC24L-0012, PC24L-0012-4, For Reel Series PC-SERIES
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TIMKEN TRB Thrust Stamped Race, T208-904A1 (T208-904A1)
- DAYTON Universal AC/DC Mtr, 1/5hp, 10,000rpm, 115V (2M139)
- CHIEF WT Welded Hydraulic Cylinder: 2.5 Bore x 16 Stroke - 1.5 Rod (212693)
- CONTINENTAL CONTITECH 3/4" x 3 ft PVC Coupled Multipurpose Air Hose 250 psi YL (PLY07525-03-11)
- COXREELS Spring Canister Assembly, Steel (1961-5)
- COXREELS Sliding Hose Guide, Top, 4-way, 17 5/8 in (15734-18)
- COXREELS Swivel AFLAS replacement o-ring kit, 7868 (7868-SEALKIT)
- COXREELS Kit Portable Reel (PR-1125-12)
- COXREELS Electric Motor, 1/3HP Reversible, 12V DC, 1 (15228-1)
- COXREELS Wand Holder (15735)
- COXREELS Swivel, 90 Deg., SS, 3/4 in FNPT Inlet (426-1-SS)
- Coxreels Hose & Cable Reels