Shop All Hose Reel Accessories
Coxreels
Spring Canister Assembly, Steel
Mfr # 8329-1
Zoro # G5980729
product price: $143.99
/ea
Free Shipping & Returns
$143.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Spring Material Steel
- For Use With Mfr. Model Number PC19-7512-4, PC19-7512-A, PC19-7512-B, PC19-7512-F, PC19-7512-X, PC19L-7512, PC19L-7512-4
- Canister Material Steel
- For Reel Series PC-SERIES
- Spring Type Spring with Canister
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Coxreels
- MFR # 8329-1
- Zoro # G5980729
- Country of Origin United States
- Category Hose Reel Accessories
Details
Item | Replacement Spring |
Spring Material | Steel |
For Use With Mfr. Model Number | PC19-7512-4, PC19-7512-A, PC19-7512-B, PC19-7512-F, PC19-7512-X, PC19L-7512, PC19L-7512-4 |
Canister Material | Steel |
For Reel Series | PC-SERIES |
Spring Type | Spring with Canister |
Description
Replacement Spring, Spring Type Spring with Canister, Spring Material Steel, Canister Material Steel, For Use With Mfr. Model Number PC19-7512-4, PC19-7512-A, PC19-7512-B, PC19-7512-F, PC19-7512-X, PC19L-7512, PC19L-7512-4, For Reel Series PC-SERIES
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ARROW PNEUMATICS Fk329-S1 Filter Kit (FK329-S1)
- KROIL 5 Gallon Penetrant with Silicone (known as SiliKroil), Multiurpose, Rust Loosening, Penetrant (SK051)
- REELCRAFT Service Kit, 80000 Latch Parts (S602302)
- AIGNEP USA Tube Mender, Composite, 6mm Tube, 250 psi (55040-6)
- COXREELS PVC Hose Assembly, 1/4"x50Ft, 300PSI, 5150- (5150-50)
- COXREELS Swivel FOOD Grd replacement o-ring kit, 3 (433-FG-SEALKIT)
- COXREELS Sliding Hose Guide, Top, 4-way, 17 5/8 in (15734-12)
- COXREELS Sliding Hose Guide, Top, 4-way, 17 5/8 in (15734-24)
- COXREELS Roller Guide, Top, 4-way, 24 in (15369-20)
- COXREELS Portable Reel Cart-1175 Pneu-Tires (PRP-1175-11)
- DIXON Style V5 Swing Type Hose, Storage Reel (FHR-V5)
- Coxreels Hose Reel Accessories