Shop All Hose Reel Accessories
Coxreels
Spring Canister Assembly, Steel
Mfr # 8328-1
Zoro # G5978653
product price: $108.99
/ea
Free Shipping & Returns
$108.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Spring Material Steel
- For Use With Mfr. Model Number PC19-7516-4, PC19-7516-A, PC19-7516-E, PC19-7516-F, PC19-7516-X, PC19L-7516, PC19L-7516-4
- Canister Material Steel
- Spring Type Spring with Canister
- For Reel Series PC-SERIES
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Coxreels
- MFR # 8328-1
- Zoro # G5978653
- Country of Origin United States
- Category Hose Reel Accessories
Details
Item | Replacement Spring |
Spring Material | Steel |
For Use With Mfr. Model Number | PC19-7516-4, PC19-7516-A, PC19-7516-E, PC19-7516-F, PC19-7516-X, PC19L-7516, PC19L-7516-4 |
Canister Material | Steel |
Spring Type | Spring with Canister |
For Reel Series | PC-SERIES |
Description
Replacement Spring, Spring Type Spring with Canister, Spring Material Steel, Canister Material Steel, For Use With Mfr. Model Number PC19-7516-4, PC19-7516-A, PC19-7516-E, PC19-7516-F, PC19-7516-X, PC19L-7516, PC19L-7516-4, For Reel Series PC-SERIES
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BANDO 965 mm Outside Length, 13 mm Top Width, 1 Ribs (AX36)
- BUYERS PRODUCTS 50 Gallon Upright Steel Hydraulic Reservoir (UR50S)
- IKO Spherical Bushing, Metric - ISO Standard, #GE30ES (GE30ES)
- FENNER DRIVES Tensioner, Large Arch, 15-40 lbs. (CT1102)
- COXREELS Switch Box (8281)
- COXREELS Roller Guide, Top, 4-way, 24 in (15369-11.5)
- COXREELS Spring Canister Assembly, Steel (7265-1)
- COXREELS Replacement Hose, 3/4 in ID., 50 ft (5097-2-50)
- COXREELS Swivel, 90 Deg., Brass, 1/2 in FNPT Inlet (434-FG)
- COXREELS Spring Canister Assembly, Steel (692-1-SS)
- COXREELS Swivel, 90 Deg., SS, 1/2 in FNPT Inlet (434-1-SS)
- Coxreels Hose & Cable Reels