Shop All Hose Reel Accessories
Coxreels
Spring Canister Assembly, Steel
Mfr # 7796
Zoro # G5986870
Free Shipping & Returns
$130.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Spring Type Spring with Canister
- For Reel Series V-SERIES
- For Use With Mfr. Model Number V-SLPL-825, VA-DLPL-825
- Spring Material Steel
- Canister Material Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Coxreels
- MFR # 7796
- Zoro # G5986870
- Country of Origin United States
- Category Hose Reel Accessories
Details
Item | Replacement Spring |
Spring Type | Spring with Canister |
For Reel Series | V-SERIES |
For Use With Mfr. Model Number | V-SLPL-825, VA-DLPL-825 |
Spring Material | Steel |
Canister Material | Steel |
Description
Replacement Spring, Spring Type Spring with Canister, Spring Material Steel, Canister Material Steel, For Use With Grainger Item Number 2Z864, For Use With Mfr. Model Number V-SLPL-825, VA-DLPL-825, For Reel Series V-SERIES
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SCHNEIDER ELECTRIC Variable Frequency Drive, 3 HP, 6.2A (ATV630U22N4)
- SKF SKF-307ZNR, Max Type Ball Brgs, 307ZNR (307ZNR)
- CARLISLE AX47 Gold-Ribbon Cog-Belt (AX47)
- EM&S Unit Bearing Motor, 35 WO, 115 Volt, Original OEM Motor (ESP-L35EM1)
- COXREELS Hand Crank, 1125 Series 1/2"ID, 7419-1 (7419-1)
- COXREELS Air Motor No.6VANE, 15226-1 (15224-1)
- COXREELS Portable Reel Cart-1175,1185, 24inDrum (PR-1175-15)
- COXREELS Hydraulic Hose Assembly 3/8"IDx50Ft, 5224 (5224-50)
- COXREELS Swivel EPM/EPDM replacement o-ring kit, 1 (434-2-SEALKIT)
- COXREELS Bronze Locking Mechanism Kit., 725-BR (725-BR)
- COXREELS Zinc Plated Hose Guard, 16 GA Steel, 1/4"L (237-1)
- Coxreels Hose & Cable Reels