Shop All Hose Reel Accessories
Coxreels
Spring Canister Assembly, Steel
Mfr # 7265-1
Zoro # G5983194
product price: $84.99
/ea
Free Shipping & Returns
$84.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Spring Material Steel
- Spring Type Spring with Canister
- Canister Material Steel
- For Use With Mfr. Model Number SD-35, SD35-1
- For Reel Series SD-SERIES
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Coxreels
- MFR # 7265-1
- Zoro # G5983194
- Country of Origin United States
- Category Hose Reel Accessories
Details
Item | Replacement Spring |
Spring Material | Steel |
Spring Type | Spring with Canister |
Canister Material | Steel |
For Use With Mfr. Model Number | SD-35, SD35-1 |
For Reel Series | SD-SERIES |
Description
Replacement Spring, Spring Type Spring with Canister, Spring Material Steel, Canister Material Steel, For Use With Mfr. Model Number SD-35, SD35-1, For Reel Series SD-SERIES
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DANA SPICER CHASSIS Universal Joint, 5-129X (5-129X)
- SKF Bearing, Bore 25mm, Industry 6005- 2ZJEM (6005 2Z JEM)
- TRITAN Flange Bearing, 4-Bolt, Ball, 7/8" Bore (UCF205-14)
- PARKER Crimp style hydraulic fitting (11343-6-8)
- COXREELS Roller Guide, Bottom, 4-way, 24 in (15370-1-11.5)
- COXREELS Swivel, 90 Deg., SS, 1/2 in FNPT Inlet (434-FG-SS)
- COXREELS Sliding Hose Guide, Top, 4-way, 17 5/8 in (15734-24)
- COXREELS Electrical Motor, 1/2 HP Explosion Proof (15223-2)
- COXREELS Swivel, 90 Deg., Brass, 3/4 in FNPT Inlet (426-FG)
- COXREELS Mounting Bracket, Steel (20458-724)
- COXREELS Hand Crank, 1125 Series 1/2"ID, 7419-1 (7419-1)
- Coxreels Hose Reel Accessories