Shop All Hose Reel Accessories
Coxreels
Spring Canister Assembly, Steel
Mfr # 7264-55
Zoro # G5982993
original price:
$142.19
6% off
new price: $132.99
/ea
Free Shipping & Returns
$132.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Use With Mfr. Model Number EZ-SD-75, EZ-SD-75-1, SD-100, SD-100-1, SD-75, SD-75-1, SDL-100
- For Reel Series SD-SERIES
- Canister Material Stainless Steel
- Spring Type Spring with Canister
- Spring Material Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Coxreels
- MFR # 7264-55
- Zoro # G5982993
- Country of Origin United States
- Category Hose Reel Accessories
Details
Item | Replacement Spring |
For Use With Mfr. Model Number | EZ-SD-75, EZ-SD-75-1, SD-100, SD-100-1, SD-75, SD-75-1, SDL-100 |
For Reel Series | SD-SERIES |
Canister Material | Stainless Steel |
Spring Type | Spring with Canister |
Spring Material | Steel |
Description
Replacement Spring, Spring Type Spring with Canister, Spring Material Steel, Canister Material Stainless Steel, For Use With Mfr. Model Number EZ-SD-75, EZ-SD-75-1, SD-100, SD-100-1, SD-75, SD-75-1, SDL-100, For Reel Series SD-SERIES
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PIONEER Hydraulic Quick Connect Hose Coupling, Steel Body, Sleeve Lock, 3/4"-16 Thread Size, 4000 Series (4050-15P)
- TRITAN Needle Brg, Drawn Cup, Bore 0.875 In (J1416 OH)
- D&D Timing Belt, H, 1.5 x 63in PL, T126 (630H150)
- MAIN FILTER Hydraulic Filter, replaces SCHROEDER CCZ10V, 10 micron, Outside-In (MF0507064)
- COXREELS Roller Guide, Top, 4-way, 17 5/8 in (15358-18)
- COXREELS Roller Guide, Top, 4-way, 24 in (15356-11.5)
- COXREELS Spring Canister Assembly, Steel (646-SS)
- COXREELS Roller Guide, Bottom, 4-way, 17 5/8 in (15354-12)
- COXREELS Spring Canister Assembly, Steel (691-1)
- COXREELS PVC Hose Assembly, 3/8"x18", 3000PSI (5224-1.5)
- COXREELS Swivel, 90 Deg., SS, 1/4 in FNPT Inlet (450-1-SS)
- Coxreels Hose Reel Accessories