Shop All Hose Reel Accessories
Coxreels
Spring Canister Assembly, Steel
Mfr # 699-2
Zoro # G6036150
product price: $142.99
/ea
Free Shipping & Returns
$142.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Use With Mfr. Model Number ENH-N-160, ENHL-N-160, HP-N-160, HPL-N-160
- Spring Type Spring with Canister
- For Reel Series EN-SERIES, HP-SERIES
- Canister Material Steel
- Spring Material Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Coxreels
- MFR # 699-2
- Zoro # G6036150
- Country of Origin United States
- Category Hose Reel Accessories
Details
Item | Replacement Spring |
For Use With Mfr. Model Number | ENH-N-160, ENHL-N-160, HP-N-160, HPL-N-160 |
Spring Type | Spring with Canister |
For Reel Series | EN-SERIES, HP-SERIES |
Canister Material | Steel |
Spring Material | Steel |
Description
Replacement Spring, Spring Type Spring with Canister, Spring Material Steel, Canister Material Steel, For Use With Mfr. Model Number ENH-N-160, ENHL-N-160, HP-N-160, HPL-N-160, For Reel Series EN-SERIES, HP-SERIES
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ENERPAC Rc25 Ton Spring Kit Rc254 (RC25K33)
- FESTO Stem Actuated Valve V-5-1/4-B (V-5-1/4-B)
- TOMPKINS Hydraulic Fitting-Flange12FOR-12FL C61 FLANGE PAD (W46-12-12)
- DUFF-NORTON Acme Nut, Dia 1.50 In, 1.50 In L, 4 Turns (100ANB025)
- COXREELS Roller Guide, Multi-direction, 4-way, 24 in (8737)
- COXREELS Roller Guide, Bottom, 4-way, 24 in (15370-1-11.5)
- COXREELS Electrical Box and Switch, 12VDC (16780-12)
- COXREELS Swivel FOOD Grd replacement o-ring kit, 3 (433-FG-SEALKIT)
- COXREELS Swivel, 90 Deg., Steel, 1 in FNPT Inlet (15257-1-1)
- COXREELS Swivel VITON replacement o-ring kit, 1/2 (434-1-SEALKIT)
- COXREELS Spring Canister Assembly, Steel (646-SS)
- Coxreels Hose Reel Accessories