Shop All Hose Reel Accessories
Coxreels
Spring Canister Assembly, Steel
Mfr # 699-1
Zoro # G6034583
product price: $144.99
/ea
Free Shipping & Returns
$144.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Use With Mfr. Model Number EZ-TMP-350, EZ-TMPL-350, HP-N-340, HPL-N-340, MP-N-535, MPL-N-535, TMP-N-350, TMPL-N-350
- Spring Type Spring with Canister
- Canister Material Steel
- For Reel Series HP-SERIES, MP-SERIES, T-SERIES
- Spring Material Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Coxreels
- MFR # 699-1
- Zoro # G6034583
- Country of Origin United States
- Category Hose Reel Accessories
Details
Item | Replacement Spring |
For Use With Mfr. Model Number | EZ-TMP-350, EZ-TMPL-350, HP-N-340, HPL-N-340, MP-N-535, MPL-N-535, TMP-N-350, TMPL-N-350 |
Spring Type | Spring with Canister |
Canister Material | Steel |
For Reel Series | HP-SERIES, MP-SERIES, T-SERIES |
Spring Material | Steel |
Description
Replacement Spring, Spring Type Spring with Canister, Spring Material Steel, Canister Material Steel, For Use With Mfr. Model Number EZ-TMP-350, EZ-TMPL-350, HP-N-340, HPL-N-340, MP-N-535, MPL-N-535, TMP-N-350, TMPL-N-350, For Reel Series HP-SERIES, MP-SERIES, T-SERIES
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DAYTON Capacitor-Start/Run General Purpose Motor, 1/2 HP, 115/230V AC Voltage, 56 Frame (30PT63)
- CONTINENTAL 3" ID x 25 ft Discharge & Suction Hose BK/GN (GH300-25CN-G)
- FAG BEARINGS FAG-6200 2RS, Deep Groove BBear, Single Row 90Mm, 6200 2RS (6200 2RS)
- TB WOODS L-Jaw Coupling Hub, L150, Sint Iron, 1-5/8" (L150158)
- COXREELS Roller Guide, Top, 4-way, 24 in (15369-11.5)
- COXREELS Swivel, 90 Deg., Steel, 3/4 in FNPT Inlet (7868)
- COXREELS Female Quick Disconnect Coupler, 1/4"ID (10759-1)
- COXREELS Fittings, 3/4"NPT Malex3/4"GHT-Male Adapt (10783)
- COXREELS Sealed Push Button Switch (20876)
- COXREELS Mounting Bracket, Steel (20458-728)
- COXREELS Pivoting Roller Bracket, Top, 4Way, 17 5/8 (15353-P-24)
- Coxreels Hose Reel Accessories