Shop All Hose Reel Accessories
Coxreels
Spring Canister Assembly, Steel
Mfr # 698-3
Zoro # G6034425
product price: $175.99
/ea
Free Shipping & Returns
$175.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Canister Material Steel
- For Reel Series T-SERIES
- Spring Material Steel
- Spring Type Spring with Canister
- For Use With Mfr. Model Number EZ-THP-175, EZ-THPL-175, THP-N-175, THPL-N-175
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Coxreels
- MFR # 698-3
- Zoro # G6034425
- Country of Origin United States
- Category Hose Reel Accessories
Details
Item | Replacement Spring |
Canister Material | Steel |
For Reel Series | T-SERIES |
Spring Material | Steel |
Spring Type | Spring with Canister |
For Use With Mfr. Model Number | EZ-THP-175, EZ-THPL-175, THP-N-175, THPL-N-175 |
Description
Replacement Spring, Spring Type Spring with Canister, Spring Material Steel, Canister Material Steel, For Use With Mfr. Model Number EZ-THP-175, EZ-THPL-175, THP-N-175, THPL-N-175, For Reel Series T-SERIES
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- VIAIR Portable Compressor Kit, 12V, 33Prcnt Duty (30033)
- EATON AEROQUIP Adpt, MNPT-FNPT, 1/4-18, 1/8-27, Straight (2081-4-2S)
- FESTO Push-In Y-Connector QSY-16-12 (QSY-16-12)
- BREEZE Hose Clamp, Mini, SAE 6,410SS, PK10 (3606)
- COXREELS Portable Reel Cart-1175,1185, 24inDrum (PR-1175-15)
- COXREELS Swivel, 90 Deg., Brass, 1/2 in FNPT Inlet (434-2)
- COXREELS Spring Canister Assembly, Steel (689-2)
- COXREELS Swivel, 90 Deg., SS, 1/2 in FNPT Inlet (434-FG-SS)
- COXREELS Roller Guide, Top, 4-way, 24 in (15369-11.5)
- COXREELS Variable Speed Controller, 115/230 AC/V (20874)
- COXREELS Roller Guide, Top, 4-way, 17 5/8 in (15353-12)
- Coxreels Hose & Cable Reels