Shop All Hose Reel Accessories
Coxreels
Spring Canister Assembly, Steel
Mfr # 696-1-SS
Zoro # G6034540
product price: $314.99
/ea
Free Shipping & Returns
$314.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Spring Material Steel
- Spring Type Spring with Canister
- For Reel Series MP-SERIES
- For Use With Mfr. Model Number MPL-N-450-SS
- Canister Material Stainless Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Coxreels
- MFR # 696-1-SS
- Zoro # G6034540
- Country of Origin United States
- Category Hose Reel Accessories
Details
Item | Replacement Spring |
Spring Material | Steel |
Spring Type | Spring with Canister |
For Reel Series | MP-SERIES |
For Use With Mfr. Model Number | MPL-N-450-SS |
Canister Material | Stainless Steel |
Description
Replacement Spring, Spring Type Spring with Canister, Spring Material Steel, Canister Material Stainless Steel, For Use With Mfr. Model Number MPL-N-450-SS, For Reel Series MP-SERIES
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CONTINENTAL CONTITECH 3/4" x 15 ft PVC Coupled Multipurpose Air Hose 250 psi RD (PLR07525-15-11)
- ARO Valve, 1/2 in Port, NPT (K314LS)
- DIXON Wilkerson Standard Filter Manual, 1/2" (F26-04M)
- MI-T-M Quick Connect Socket (17-0004)
- COXREELS Portable Reel Cart-1175,1185, 24inDrum (PR-1175-15)
- COXREELS Roller Guide, Multi-direction, 4-way, 24 in (8740-SS)
- COXREELS Swivel EPM/EPDM replacement o-ring kit (450-2-SEALKIT)
- COXREELS Swivel, 90 Deg., Steel, 3/4 in FORB Inlet (7516)
- COXREELS Air Motor No.6VANE, 15226-1 (15224-1)
- COXREELS PVC Hose Assembly, 3/8"x50Ft, 300PSI, 5153- (5153-50)
- COXREELS Pivoting Hose Guide, Bottom, 4-way, 17 5/8 (15732-18)
- Coxreels Hose Reel Accessories