Shop All Hose Reel Accessories
Coxreels
Spring Canister Assembly, Steel
Mfr # 695-2
Zoro # G6034504
product price: $108.99
/ea
Free Shipping & Returns
$108.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Use With Mfr. Model Number SHW-N-160, SHWL-N-160
- Canister Material Steel
- Spring Material Steel
- For Reel Series SHW-SERIES
- Spring Type Spring with Canister
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Coxreels
- MFR # 695-2
- Zoro # G6034504
- Country of Origin United States
- Category Hose Reel Accessories
Details
Item | Replacement Spring |
For Use With Mfr. Model Number | SHW-N-160, SHWL-N-160 |
Canister Material | Steel |
Spring Material | Steel |
For Reel Series | SHW-SERIES |
Spring Type | Spring with Canister |
Description
Replacement Spring, Spring Type Spring with Canister, Spring Material Steel, Canister Material Steel, For Use With Mfr. Model Number SHW-N-160, SHWL-N-160, For Reel Series SHW-SERIES
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KOP-FLEX Disc Coupling High Torque Disc Pack Assembly - Style Kd21 - Size 53 (053 KD HTDP)
- CAMOZZI Right Angle Flow Control Valve, G1/4 (MCU 706-1/4)
- TSUBAKI Single Strand Sprocket , 60 Chain Size, 1-3/8 Bore Dia., 17 # of Teeth (60B17F-1F)
- ZORO SELECT Flanged Sleeve Bearing, 1 in Bore (ZUSAB-PB-1086)
- COXREELS Electrical Motor, 1/2 HP Explosion Proof (15223-1)
- COXREELS Spring Canister Assembly, Steel (20431)
- COXREELS Hose Roller Guide, For 3/8 to 3/4 ID Hose (15353-6)
- COXREELS Swivel Seal Kit, Nitrile/PTFE (8970-SEALKIT)
- COXREELS Variable Speed Controller, 115/230 AC/V (20874)
- COXREELS Hydraulic Hose Assembly 3/8"IDx50Ft, 5224 (5224-50)
- INTERSTATE PNEUMATICS Rubber Hose Stopper For HSR50, HSR80 and HSR90 Hose Reel fits 1/4 Inch Hose (HSR90-RS4)
- Coxreels Hose Reel Accessories