Shop All Hose Reel Accessories
Coxreels
Spring Canister Assembly, Steel
Mfr # 695-1
Zoro # G6034041
product price: $93.85
/ea
Free Shipping & Returns
$93.85
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Use With Mfr. Model Number EZ-TSH-535, EZ-TSHF-535, EZ-TSHL-535, TSH-N-535, TSHF-N-535, TSHFL-N-535, TSHL-N-535
- For Reel Series FUELING-T-SERIES, T-SERIES
- Spring Material Steel
- Canister Material Steel
- Spring Type Spring with Canister
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Coxreels
- MFR # 695-1
- Zoro # G6034041
- Country of Origin United States
- Category Hose Reel Accessories
Details
Item | Replacement Spring |
For Use With Mfr. Model Number | EZ-TSH-535, EZ-TSHF-535, EZ-TSHL-535, TSH-N-535, TSHF-N-535, TSHFL-N-535, TSHL-N-535 |
For Reel Series | FUELING-T-SERIES, T-SERIES |
Spring Material | Steel |
Canister Material | Steel |
Spring Type | Spring with Canister |
Description
Replacement Spring, Spring Type Spring with Canister, Spring Material Steel, Canister Material Steel, For Use With Mfr. Model Number EZ-TSH-535, EZ-TSHF-535, EZ-TSHL-535, TSH-N-535, TSHF-N-535, TSHFL-N-535, TSHL-N-535, For Reel Series FUELING-T-SERIES, T-SERIES
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EATON Variable Freq Drive, 10 HP, 31A, 208-240VAC (DG1-32031FB-C21C)
- AMETEK Vacuum Mtr/Blwr, Tangential, 3 Stge, 1 Spd (119432-13)
- CONTINENTAL CONTITECH 1/4" x 50 ft PVC Coupled Multipurpose Air Hose 300 psi RD (PLR02530-50-51)
- DDS Shaft Seal, 50 x 72 x 8 mm., Nitrile Rubber (507208TC)
- COXREELS Swivel NITRILE replacement o-ring kit (450-SEALKIT)
- COXREELS Roller Guide, Multi-direction, 4-way (8742)
- COXREELS Mounting Bracket, Steel (20458-728)
- COXREELS Female Quick Disconnect Coupler, 1/4"ID (10759-1)
- COXREELS Hydraulic Hose Assembly 1/2"IDx75Ft, 5256 (5256-75)
- COXREELS Roller Guide, Multi-direction, 4-way, 24 in (8740-SS)
- COXREELS Swivel Seal Kit, Nitrile/PTFE (8959-SEALKIT)
- Coxreels Hose & Cable Reels