Shop All Hose Reel Accessories
Coxreels
Spring Canister Assembly, Steel
Mfr # 692-3
Zoro # G6034784
product price: $199.99
/ea
Free Shipping & Returns
$199.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Spring Material Steel
- Spring Type Spring with Canister
- For Reel Series SHW-SERIES
- Canister Material Steel
- For Use With Mfr. Model Number EZ-SHW-1100, EZ-SHWL-1100, EZ-SHWT-1100, EZ-SHWTL-1100, SHW-N-1100, SHWL-N-1100, SHWT-N-1100, SHWTL-N-1100
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Coxreels
- MFR # 692-3
- Zoro # G6034784
- Country of Origin United States
- Category Hose Reel Accessories
Details
Item | Replacement Spring |
Spring Material | Steel |
Spring Type | Spring with Canister |
For Reel Series | SHW-SERIES |
Canister Material | Steel |
For Use With Mfr. Model Number | EZ-SHW-1100, EZ-SHWL-1100, EZ-SHWT-1100, EZ-SHWTL-1100, SHW-N-1100, SHWL-N-1100, SHWT-N-1100, SHWTL-N-1100 |
Description
Replacement Spring, Spring Type Spring with Canister, Spring Material Steel, Canister Material Steel, For Use With Mfr. Model Number EZ-SHW-1100, EZ-SHWL-1100, EZ-SHWT-1100, EZ-SHWTL-1100, SHW-N-1100, SHWL-N-1100, SHWT-N-1100, SHWTL-N-1100, For Reel Series SHW-SERIES
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EATON AEROQUIP Adpt, MJIC-MJIC, 3/4-16, Blkhd El, 1.94In (2042-8-8S)
- INTERSTATE PNEUMATICS CO2 Regulator, Recoil Hose, TF3135 Tire Inflator & 20 oz Co2 Cylinder (WRCO2-TF2)
- BALDOR-RELIANCE Capacitor-Start/Run General Purpose Motor, 5 HP, 230V AC Voltage, 184T Frame, 3450 Nameplate RPM (L3608T)
- SENQCIA INSPIRE SERIES 08B Cl Sc Type Bs Roller Chain, Single Strand, 1/2" Pitch, 08Bcl, PK5 (08BCL)
- COXREELS Roller Guide, Top, 4-way (324-1)
- COXREELS Roller Guide, Top, 4-way (15353-8)
- COXREELS Swivel EPM/EPDM replacement o-ring kit (450-2-SEALKIT)
- COXREELS Mounting Bracket, Steel (20458-728)
- COXREELS Welding Cable 2/0 35Ft L (7683-35)
- COXREELS Hydraulic Hose Assembly 3/8"IDx50Ft, 5224 (5224-50)
- COXREELS Swivel, 90 Deg., Steel, 3/4 in FORB Inlet (7516)
- Coxreels Hose & Cable Reels