Shop All Hose Reel Accessories
Coxreels
Spring Canister Assembly, Steel
Mfr # 691-4R
Zoro # G6035301
product price: $178.99
/ea
Free Shipping & Returns
$178.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Use With Mfr. Model Number SL19W-175, SL19WL-175, SL19WT-175, SL19WTL-175
- Canister Material Steel
- Spring Material Steel
- For Reel Series S-SERIES
- Spring Type Spring with Canister
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Coxreels
- MFR # 691-4R
- Zoro # G6035301
- Country of Origin United States
- Category Hose Reel Accessories
Details
Item | Replacement Spring |
For Use With Mfr. Model Number | SL19W-175, SL19WL-175, SL19WT-175, SL19WTL-175 |
Canister Material | Steel |
Spring Material | Steel |
For Reel Series | S-SERIES |
Spring Type | Spring with Canister |
Description
Replacement Spring, Spring Type Spring with Canister, Spring Material Steel, Canister Material Steel, For Use With Mfr. Model Number SL19W-175, SL19WL-175, SL19WT-175, SL19WTL-175, For Reel Series S-SERIES
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FESTO Angled Plug Socket PEV-1/4-WD-LED-24 (PEV-1/4-WD-LED-24)
- SKF Radial Ball Bearing, Shielded, 75mm Bore (6215 2Z JEM)
- TITAN PRO Motor Dual Run Cap, 15/5MFD, 370-440V, Oval (TOCFD155)
- DYNABRADE Bearing (01036)
- COXREELS Roller Guide, Top, 4-way, 17 5/8 in (15353-18)
- COXREELS Roller Guide, Multi-direction, 4-way (1728-2)
- COXREELS Roller Guide, Bottom, 4-way, 24 in (15037-20)
- COXREELS Pivoting Hose Guide, Top, 4-way, 17 5/8 in (15733-18)
- COXREELS Spring Canister Assembly, Steel (2037-6)
- COXREELS Swivel EPM/EPDM replacement o-ring kit (450-2-SEALKIT)
- COXREELS Disc Assembly W/ Gear, 17-1/2", 7450 (7450)
- Coxreels Hose Reel Accessories