Shop All Hose Reel Accessories
Coxreels
Spring Canister Assembly, Steel
Mfr # 691-4
Zoro # G6035049
Free Shipping & Returns
$178.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Spring Type Spring with Canister
- For Reel Series S-SERIES, SG-SERIES
- Canister Material Steel
- Spring Material Steel
- For Use With Mfr. Model Number EZ-SG19W-175, EZ-SG19WL-175, EZ-SG19WT-175, SG19W-175, SG19WT-175, SR19W-175, SR19WL-175, SR19WT-175, SR19WTL-175
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Coxreels
- MFR # 691-4
- Zoro # G6035049
- Country of Origin United States
- Category Hose Reel Accessories
Details
Item | Replacement Spring |
Spring Type | Spring with Canister |
For Reel Series | S-SERIES, SG-SERIES |
Canister Material | Steel |
Spring Material | Steel |
For Use With Mfr. Model Number | EZ-SG19W-175, EZ-SG19WL-175, EZ-SG19WT-175, SG19W-175, SG19WT-175, SR19W-175, SR19WL-175, SR19WT-175, SR19WTL-175 |
Description
Replacement Spring, Spring Type Spring with Canister, Spring Material Steel, Canister Material Steel, For Use With Mfr. Model Number EZ-SG19W-175, EZ-SG19WL-175, EZ-SG19WT-175, SG19W-175, SG19WT-175, SR19W-175, SR19WL-175, SR19WT-175, SR19WTL-175, For Reel Series S-SERIES, SG-SERIES
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- D&D Timing Belt, 5M, 25 x 645mm PL, T129 (645-5M-25)
- WARNER ELECTRIC Clutch/Brake, Torque 5.8 Ft-Lb, 90 VDC (EP-250 90V)
- SKF NBR, single lip, Wave oil seal, Bore-Tite (70X90X8 CRW1 R)
- KDR-LINE REACTORS Input Line Reactor, High Z, 460/480V, 52A (KDRF4H)
- COXREELS Zinc Plated Hose Guard, 16 GA Steel, 1/4"L (237-1)
- COXREELS Stainless Steel Locking Ring, 1924-SS (1924-SS)
- COXREELS Swivel, 90 Deg., Steel, 3/4 in FNPT Inlet (7868)
- COXREELS Sliding Hose Guide, Top, 4-way, 17 5/8 in (15734-28)
- COXREELS Hand Crank, 1125 Series 1/2"ID, 7419-1 (7419-1)
- COXREELS Swivel, 90 Deg., SS, 3/4 in FNPT Inlet (426-1-SS)
- COXREELS Spring Canister Assembly, Steel (7265-1)
- Coxreels Hose Reel Accessories