Shop All Hose Reel Accessories
Coxreels
Spring Canister Assembly, Steel
Mfr # 691-3R
Zoro # G6033929
product price: $125.99
/ea
Free Shipping & Returns
$125.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Reel Series S-SERIES
- Spring Material Steel
- Canister Material Steel
- Spring Type Spring with Canister
- For Use With Mfr. Model Number SL19-L450, SL19L-L450
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Coxreels
- MFR # 691-3R
- Zoro # G6033929
- Country of Origin United States
- Category Hose Reel Accessories
Details
Item | Replacement Spring |
For Reel Series | S-SERIES |
Spring Material | Steel |
Canister Material | Steel |
Spring Type | Spring with Canister |
For Use With Mfr. Model Number | SL19-L450, SL19L-L450 |
Description
Replacement Spring, Spring Type Spring with Canister, Spring Material Steel, Canister Material Steel, For Use With Mfr. Model Number SL19-L450, SL19L-L450, For Reel Series S-SERIES
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NACHI 6200 Series, Single Row Radial/Deep Groove Ball Bearing, 10Mm Id X 30Mm Od X9Mm W, Single Shield (6200ZE C3)
- COXREELS Spring Return Hose Reel, 1 in Hose Dia., 50 ft Length, 300 psi (SLPL-650)
- MARATHON MOTORS Capacitor-Start General Purpose Motor, 1/3 HP, 56 Frame, 115/230V AC Voltage, 1,725 Nameplate RPM (5KC35MN43X)
- INTERSTATE PNEUMATICS Brass Hose Barb Fitting, Connector, 1/4 Inch Barb X 1/4 Inch NPT Male End, PK 50 (FM44-50K)
- COXREELS Plastic Bearing crank side 0.878,6329-1- (6329-1-1)
- COXREELS Roller Guide, Top, 4-way, 17 in (9073-12.5)
- COXREELS Sliding Hose Guide 8" Drum Width To Be Used With 1125 (15734-8)
- COXREELS Roller Guide, Bottom, 3-way, 28 in (15364-25)
- COXREELS Drag Brake 3/4"ID, 7429-5 (7429-5)
- COXREELS Spring Canister Assembly, Steel (691-3-SS)
- COXREELS Rubber Foot Pad, Rubber (15710)
- Coxreels Hose Reel Accessories