Shop All Hose Reel Accessories
Coxreels
Spring Canister Assembly, Steel
Mfr # 691-2
Zoro # G6034154
product price: $107.99
/ea
Free Shipping & Returns
$107.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Reel Series EN-SERIES, MP-SERIES
- Spring Type Spring with Canister
- For Use With Mfr. Model Number ENM-N-435, ENML-N-435, MP-N-435, MP-N-440, MP-N-525, MPL-N-435, MPL-N-440, MPL-N-525, SH-N-440, SH-N-535, SHL-N-440, SHL-N-535
- Spring Material Steel
- Canister Material Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Coxreels
- MFR # 691-2
- Zoro # G6034154
- Country of Origin United States
- Category Hose Reel Accessories
Details
Item | Replacement Spring |
For Reel Series | EN-SERIES, MP-SERIES |
Spring Type | Spring with Canister |
For Use With Mfr. Model Number | ENM-N-435, ENML-N-435, MP-N-435, MP-N-440, MP-N-525, MPL-N-435, MPL-N-440, MPL-N-525, SH-N-440, SH-N-535, SHL-N-440, SHL-N-535 |
Spring Material | Steel |
Canister Material | Steel |
Description
Replacement Spring, Spring Type Spring with Canister, Spring Material Steel, Canister Material Steel, For Use With Mfr. Model Number ENM-N-435, ENML-N-435, MP-N-435, MP-N-440, MP-N-525, MPL-N-435, MPL-N-440, MPL-N-525, SH-N-440, SH-N-535, SHL-N-440, SHL-N-535, For Reel Series EN-SERIES, MP-SERIES
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- COXREELS Spring Return Hose Reel, 3/8 in Hose Dia., 75 ft Length, 300 psi (SHL-N-375)
- NTN NTN L68149, Tapered Roller Bearing Cone 13775 In Id X 066 In W (L68149)
- LDI INDUSTRIES Pressure/Vacuum Breather, 3/8-18, 2.16 H (PRV201-03)
- PARKER Valve, Solenoid, C10-2 (DSL101C)
- COXREELS Swivel, 90 Deg., Steel, 3/8 in FNPT Inlet (521-1)
- COXREELS Spring Canister Assembly, Steel (699-1)
- COXREELS Swivel NITRILE replacement o-ring kit (499-SEALKIT)
- COXREELS Swivel FOOD Grd replacement o-ring kit, 3 (433-FG-SEALKIT)
- COXREELS Hydraulic Hose Assembly 1/2"IDx75Ft, 5256 (5256-75)
- COXREELS Roller Guide, Top, 4-way, 12 in (9075-8)
- INTERSTATE PNEUMATICS Swivel Assembly Bolt For HSR50, HSR80 & HSR90 Hose Reel (HSR90-SWB)
- Coxreels Hose & Cable Reels