Shop All Hose Reel Accessories
Coxreels
Spring Canister Assembly, Steel
Mfr # 691-1-SS
Zoro # G6032535
product price: $230.99
/ea
Free Shipping & Returns
$230.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Use With Mfr. Model Number SHL-N-525-SS
- Spring Type Spring with Canister
- Spring Material Steel
- For Reel Series SH-SERIES
- Canister Material Stainless Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Coxreels
- MFR # 691-1-SS
- Zoro # G6032535
- Country of Origin United States
- Category Hose Reel Accessories
Details
Item | Replacement Spring |
For Use With Mfr. Model Number | SHL-N-525-SS |
Spring Type | Spring with Canister |
Spring Material | Steel |
For Reel Series | SH-SERIES |
Canister Material | Stainless Steel |
Description
Replacement Spring, Spring Type Spring with Canister, Spring Material Steel, Canister Material Stainless Steel, For Use With Mfr. Model Number SHL-N-525-SS, For Reel Series SH-SERIES
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SPEEDAIRE Filter Element, Coalescing, 0.01 Micron (4GPF5)
- BANDO 2819 mm Outside Length, 17 mm Top Width, 1 Ribs (BX108)
- SPEEDAIRE Air Compressor (787U78)
- D&D 42 1/2" Outside Length, 5/8" Top Width, 1 Ribs (5VX425)
- COXREELS Spring Canister Assembly, Steel (689-1)
- COXREELS Roller Guide, Multi-direction, 4-way, 24 in (8721)
- COXREELS SS 4-Way Roller Bracket, Spring Driven (4RB-SS)
- COXREELS Fittings, 3/4"NPT Malex3/4"GHT-Male Adapt (10783)
- COXREELS Swivel, 90 Deg., Steel, 1 in FNPT Inlet (7231-2)
- COXREELS Roller Guide, Top, 4-way, 24 in (15369-11.5)
- COXREELS Hose Roller Guide Assembly, Top (15362-12)
- Coxreels Hose & Cable Reels