Shop All Hose Reel Accessories
Coxreels
Spring Canister Assembly, Steel
Mfr # 690-4
Zoro # G6034303
product price: $115.99
/ea
Free Shipping & Returns
$115.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Use With Mfr. Model Number EN-N-160, ENL-N-160
- Spring Type Spring with Canister
- For Reel Series EN-SERIES
- Canister Material Steel
- Spring Material Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Coxreels
- MFR # 690-4
- Zoro # G6034303
- Country of Origin United States
- Category Hose Reel Accessories
Details
Item | Replacement Spring |
For Use With Mfr. Model Number | EN-N-160, ENL-N-160 |
Spring Type | Spring with Canister |
For Reel Series | EN-SERIES |
Canister Material | Steel |
Spring Material | Steel |
Description
Replacement Spring, Spring Type Spring with Canister, Spring Material Steel, Canister Material Steel, For Use With Mfr. Model Number EN-N-160, ENL-N-160, For Reel Series EN-SERIES
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TRITAN Flange Bearing, 4-Bolt, Ball, 30mm Bore (UCF206-30MM)
- SMC Compact Cylinder, 50mm Bore, 40mm Strke (CDQ2A50-40DZ)
- WESTWARD Suction Gun, 24 oz., Black (21EM07)
- DAYTON Capacitor-Start General Purpose Motor, 1/2 HP, 115/208-230V AC Voltage, 56C Frame (1K079)
- COXREELS Swivel, 90 Deg., SS, 1/4 in FNPT Inlet (450-1-SS)
- COXREELS PVC Hose Assembly, 3/4"x18", 300PSI (5155-1.5)
- COXREELS Roller Guide, Top, 4-way, 28 in (15369-1-25)
- COXREELS Roller Guide, Bottom, 4-way, 24 in (15370-1-11.5)
- COXREELS Pivoting Hose Guide, Top, 4-way, 17 5/8 in (15733-18)
- COXREELS PVC Hose Assembly, 1/4"x50Ft, 300PSI, 5150- (5150-50)
- COXREELS Swivel, 90 Deg., SS, 1/2 in FNPT Inlet (434-FG-SS)
- Coxreels Hose Reel Accessories