Shop All Hose Reel Accessories
Coxreels
Spring Canister Assembly, Steel
Mfr # 690-2-SS
Zoro # G6031549
product price: $239.99
/ea
Free Shipping & Returns
$239.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Spring Type Spring with Canister
- For Reel Series SH-SERIES, T-SERIES
- Canister Material Stainless Steel
- For Use With Mfr. Model Number SHL-N-350-SS, TSHL-N-350-SS
- Spring Material Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Coxreels
- MFR # 690-2-SS
- Zoro # G6031549
- Country of Origin United States
- Category Hose Reel Accessories
Details
Item | Replacement Spring |
Spring Type | Spring with Canister |
For Reel Series | SH-SERIES, T-SERIES |
Canister Material | Stainless Steel |
For Use With Mfr. Model Number | SHL-N-350-SS, TSHL-N-350-SS |
Spring Material | Steel |
Description
Replacement Spring, Spring Type Spring with Canister, Spring Material Steel, Canister Material Stainless Steel, For Use With Mfr. Model Number SHL-N-350-SS, TSHL-N-350-SS, For Reel Series SH-SERIES, T-SERIES
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- COXREELS Spring Return Dual Hose Reel, 1/4 in Hose Dia., 35 ft Length, 300 psi (C-LP-135-135)
- XPOWER XPOWER’s FM-68W misting fan provides power, portability, & versatility, so you can beat the heat all year long. Built-in pump, no water line required! (FM-68W)
- BURNDY Oxide Inhibitor, Aluminum to Aluminum (P8A)
- EXAIR Air Wipe, 1/4 In NPT, 2 In ID, Al (2402)
- COXREELS SS 4-Way Roller Bracket, Spring Driven (4RB-SS)
- COXREELS Swivel VITON replacement o-ring kit (450-1-SEALKIT)
- COXREELS Swivel, 90 Deg., Brass, 3/4 in FNPT Inlet (426-2)
- COXREELS PVC Hose Assembly, 3/8"x18", 3000PSI (5224-1.5)
- COXREELS Spring Canister Assembly, Steel (691-3-SS)
- COXREELS Spring Canister Assembly, Steel (8330-2)
- COXREELS Spring Canister Assembly, Steel (689-1)
- Coxreels Hose & Cable Reels