Shop All Hose Reel Accessories
Coxreels
Spring Canister Assembly, Steel
Mfr # 690-2-SP
Zoro # G6032885
product price: $201.99
/ea
Free Shipping & Returns
$201.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Use With Mfr. Model Number ENL-N-350-SS
- Canister Material Stainless Steel
- Spring Material Steel
- Spring Type Spring with Canister
- For Reel Series EN-SERIES
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Coxreels
- MFR # 690-2-SP
- Zoro # G6032885
- Country of Origin United States
- Category Hose Reel Accessories
Details
Item | Replacement Spring |
For Use With Mfr. Model Number | ENL-N-350-SS |
Canister Material | Stainless Steel |
Spring Material | Steel |
Spring Type | Spring with Canister |
For Reel Series | EN-SERIES |
Description
Replacement Spring, Spring Type Spring with Canister, Spring Material Steel, Canister Material Stainless Steel, For Use With Mfr. Model Number ENL-N-350-SS, For Reel Series EN-SERIES
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- B B MANUFACTURING Finished Bore 1 Groove V-Belt Pulley 4.95 inch OD (BK52x5/8)
- ZORO SELECT 1/2" to 1-15/16" Quick Detachable Bushed Bore 1 Groove 9.75" OD (941B)
- COXREELS Reel Lp L/H 12Vdc Motor (1125-5-250-E)
- NTN NTN 6003 2RS, RadialDeep Groove Ball Brg 17 Mm Id X 35 Mm Od X 10 Mm W Double Sealed, NTN 6003 2RS (6003 2RS)
- COXREELS Female Quick Disconnect Coupler, 3/8"ID (10759-2)
- COXREELS Swivel EPM/EPDM replacement o-ring kit (450-2-SEALKIT)
- COXREELS Motor Speed Controller, 12V, Forward/Rev (20872)
- COXREELS General Purpose Reversing Switch (15210)
- COXREELS Roller Guide, Multi-direction, 4-way (1728-1-SS)
- COXREELS Spring Canister Assembly, Steel (692-1-SS)
- COXREELS Swivel, 90 Deg., Brass, 3/8 in FNPT Inlet (433-2)
- Coxreels Hose Reel Accessories