Shop All Hose Reel Accessories
Coxreels
Spring Canister Assembly, Steel
Mfr # 689-7R
Zoro # G6030785
product price: $72.49
/ea
$72.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Spring Type Spring with Canister
- Canister Material Steel
- Spring Material Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Coxreels
- MFR # 689-7R
- Zoro # G6030785
- Country of Origin United States
- Category Hose Reel Accessories
Details
Item | Replacement Spring |
Spring Type | Spring with Canister |
Canister Material | Steel |
Spring Material | Steel |
Description
Replacement Spring, Spring Type Spring with Canister, Spring Material Steel, Canister Material Steel
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EXAIR Air Knife, 1/4 In NPT, 30 In L, Al (110030)
- PNEUMADYNE Quick Exhaust Valve, 1/8 In, NPT (C570501)
- D&D 100" Outside Length, 2" Top Width, 3 Ribs (3/5VX1000)
- FESTO Compact Cylinder ADN-40-40-A-P-A (ADN-40-40-A-P-A)
- COXREELS Bumper Stop, 1/2 in, Rubber (633)
- COXREELS Swivel, 90 Deg., Brass, 3/8 in FNPT Inlet (1935-2)
- COXREELS Spring Canister Assembly, Steel (699-1)
- COXREELS PVC Hose Assembly, 3/4"x18", 300PSI (5155-1.5)
- COXREELS Spring Canister Assembly, Steel (690-4)
- COXREELS Swivel EPM/EPDM replacement o-ring kit (450-2-SEALKIT)
- COXREELS Swivel, 90 Deg., SS, 3/8 in FNPT Inlet (433-SS)
- Coxreels Hose & Cable Reels