Shop All Hose Reel Accessories
Coxreels
Spring Canister Assembly, Steel
Mfr # 689-6
Zoro # G6030672
product price: $97.49
/ea
Free Shipping & Returns
$97.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Spring Type Spring with Canister
- For Use With Mfr. Model Number C-L350-5016-A, C-L350-5016-C, C-L350-5016-D, C-L350-5016-E, C-L350-5016-F, C-L350-5016-K, C-L350-5016-X, C-L350L-5014-F, C-L350L-5016-A, C-L350L-5016L-X
- For Reel Series C-SERIES
- Spring Material Steel
- Canister Material Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Coxreels
- MFR # 689-6
- Zoro # G6030672
- Country of Origin United States
- Category Hose Reel Accessories
Details
Item | Replacement Spring |
Spring Type | Spring with Canister |
For Use With Mfr. Model Number | C-L350-5016-A, C-L350-5016-C, C-L350-5016-D, C-L350-5016-E, C-L350-5016-F, C-L350-5016-K, C-L350-5016-X, C-L350L-5014-F, C-L350L-5016-A, C-L350L-5016L-X |
For Reel Series | C-SERIES |
Spring Material | Steel |
Canister Material | Steel |
Description
Replacement Spring, Spring Type Spring with Canister, Spring Material Steel, Canister Material Steel, For Use With Mfr. Model Number C-L350-5016-A, C-L350-5016-C, C-L350-5016-D, C-L350-5016-E, C-L350-5016-F, C-L350-5016-K, C-L350-5016-X, C-L350L-5014-F, C-L350L-5016-A, C-L350L-5016L-X, For Reel Series C-SERIES
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WILKERSON Compressed Air Filter, 5 micron Rating (F28-04-SK00B)
- BETA 1 FILTERS Air Filter replacement filter for 1613872000 / ATLAS COPCO (B1AF0005156)
- NTN Radial Ball Bearing, Sealed, 10mm Bore Dia (6300LLBC3/L627)
- MAIN FILTER Hydraulic Filter, replaces VOLVO 11707544, Pressure Line, 10 micron, Outside-In (MF0058482)
- COXREELS Drag Brake 1/2"ID, 7429-4 (7429-4)
- COXREELS Swivel, 90 Deg., Brass, 1/2 in FNPT Inlet (434-FG)
- COXREELS PVC Hose Assembly, 1/2"x25Ft, 300PSI, 5154- (5154-25)
- COXREELS Swivel, 90 Deg., Steel, 3/4 in FORB Inlet (7516)
- COXREELS Plastic Bearing 0.878,6328-1-1 (6328-1-1)
- COXREELS Sliding Hose Guide, Top, 4-way, 17 5/8 in (15734-18)
- COXREELS Universal Roller, 4-Way, 28 in. Disc (16932)
- Coxreels Hose Reel Accessories