Shop All Hose Reel Accessories
Coxreels
Spring Canister Assembly, Steel
Mfr # 689-5R
Zoro # G6032930
product price: $88.75
/ea
Free Shipping & Returns
$88.75
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Reel Series C-SERIES
- For Use With Mfr. Model Number C-LP-150-150, C-LPL-150-150
- Spring Type Spring with Canister
- Canister Material Steel
- Spring Material Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Coxreels
- MFR # 689-5R
- Zoro # G6032930
- Country of Origin United States
- Category Hose Reel Accessories
Details
Item | Replacement Spring |
For Reel Series | C-SERIES |
For Use With Mfr. Model Number | C-LP-150-150, C-LPL-150-150 |
Spring Type | Spring with Canister |
Canister Material | Steel |
Spring Material | Steel |
Description
Replacement Spring, Spring Type Spring with Canister, Spring Material Steel, Canister Material Steel, For Use With Mfr. Model Number C-LP-150-150, C-LPL-150-150, For Reel Series C-SERIES
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AFTERMARKET 90S3M339 DAndD Powerdrive S3M Single STS Replacement Timing Belt (90-S3M-339-DD)
- MITSUBOSHI Fractional Horsepower 4L Type, 1/2" x 21'' (4L210)
- DODGE Stock Bore Taper Lock Bushing, 1 in Dia Bore, 2-1/4 in Dia Barrel, 1-1/2 in OAL, Sintered Steel (119048)
- PARKER Pivot Bracket Kit, 1-1/3In. (L071320100)
- COXREELS Swivel, 90 Deg., Steel, 3/4 in FNPT Inlet (7868)
- COXREELS Bumper Stop, 1/2 in, Rubber (254)
- COXREELS Swivel, 90 Deg., Steel, 3/8 in FNPT Inlet (521-2)
- COXREELS Motor Var Speed Controller, 12V, DC (20871)
- COXREELS Roller Guide, Top, 3-way, 28 in (15361-33)
- COXREELS Sliding Hose Guide, Top, 4-way, 17 5/8 in (15734-18)
- COXREELS Swivel, 90 Deg., SS, 1/4 in FNPT Inlet (450-1-SS)
- Coxreels Hose & Cable Reels