Shop All Hose Reel Accessories
Coxreels
Spring Canister Assembly, Steel
Mfr # 689-4
Zoro # G6031162
product price: $81.99
/ea
Free Shipping & Returns
$81.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Canister Material Steel
- Spring Material Steel
- For Reel Series P-SERIES
- For Use With Mfr. Model Number P-LP-140, P-LP-340, P-LPL-140, P-LPL-340
- Spring Type Spring with Canister
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Coxreels
- MFR # 689-4
- Zoro # G6031162
- Country of Origin United States
- Category Hose Reel Accessories
Details
Item | Replacement Spring |
Canister Material | Steel |
Spring Material | Steel |
For Reel Series | P-SERIES |
For Use With Mfr. Model Number | P-LP-140, P-LP-340, P-LPL-140, P-LPL-340 |
Spring Type | Spring with Canister |
Description
Replacement Spring, Spring Type Spring with Canister, Spring Material Steel, Canister Material Steel, For Use With Mfr. Model Number P-LP-140, P-LP-340, P-LPL-140, P-LPL-340, For Reel Series P-SERIES
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EATON AEROQUIP Adpt, FJIC-MJIC, 9/16-18, El (500454-6S)
- INGERSOLL-RAND Electric Air Compressor, 2 Stage, 14 cfm (2340N5-V-460/3)
- COILHOSE PNEUMATICS Coilock Union Tee 1/4" OD (CO CL640404)
- SUPER LUBE 14.1 oz Di-Electric Grease Can Translucent White (91016)
- COXREELS Hose Roller Guide Assembly, Top (15362-12)
- COXREELS Swivel VITON replacement o-ring kit, 3/8 (433-1-SEALKIT)
- COXREELS Hand Crank, 1125 Series 1/2"ID, 7419-1 (7419-1)
- COXREELS Replacement Hose, 3/4 in ID., 50 ft (5097-2-50)
- COXREELS Vapor Proof Junction Box (20883)
- COXREELS Spring Canister Assembly, Steel (690-1)
- REELCRAFT Bracket, One Bank (600370)
- Coxreels Hose & Cable Reels