Shop All Hose Reel Accessories
Coxreels
Spring Canister Assembly, Steel
Mfr # 689-3R
Zoro # G6032459
product price: $82.99
/ea
Free Shipping & Returns
$82.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Use With Mfr. Model Number C-LP-125-125, C-LP-135-135, C-LP-325-325, C-LP-335-335, C-LP-425-425, C-LPL-125-125, C-LPL-135-135, C-LPL-325-325, C-LPL-335-335, C-LPL-425-425
- Spring Material Steel
- Spring Type Spring with Canister
- For Reel Series C-SERIES
- Canister Material Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Coxreels
- MFR # 689-3R
- Zoro # G6032459
- Country of Origin United States
- Category Hose Reel Accessories
Details
Item | Replacement Spring |
For Use With Mfr. Model Number | C-LP-125-125, C-LP-135-135, C-LP-325-325, C-LP-335-335, C-LP-425-425, C-LPL-125-125, C-LPL-135-135, C-LPL-325-325, C-LPL-335-335, C-LPL-425-425 |
Spring Material | Steel |
Spring Type | Spring with Canister |
For Reel Series | C-SERIES |
Canister Material | Steel |
Description
Replacement Spring, Spring Type Spring with Canister, Spring Material Steel, Canister Material Steel, For Use With Mfr. Model Number C-LP-125-125, C-LP-135-135, C-LP-325-325, C-LP-335-335, C-LP-425-425, C-LPL-125-125, C-LPL-135-135, C-LPL-325-325, C-LPL-335-335, C-LPL-425-425, For Reel Series C-SERIES
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SMC Reducer, 3/8 in.x1/2 in., TubexTube (KQ2H11-13A)
- DIXON Barb X Thread 3/4 in Hose I.D, 3/4"-14 Thread (2721212SS)
- WEATHERHEAD Z Series Crimp-on End Fitting, 16848 (12Z-82P)
- ARO Solenoid Air Control Valve, 3/4 In, 120VAC (K216SS-120-A)
- COXREELS Spring Canister Assembly, Steel (1959-5)
- COXREELS Spring Canister Assembly, Steel (689-1)
- COXREELS PVC Hose Assembly, 1/4"x50Ft, 300PSI, 5150- (5150-50)
- COXREELS Spring Canister Assembly, Steel (689-2-SS)
- COXREELS Roller Guide, Top, 4-way, 24 in (15357-11.5)
- COXREELS Swivel, 90 Deg., SS, 3/8 in FNPT Inlet (433-SS)
- COXREELS Spherical Bearing 0833/0.837 (20649)
- Coxreels Hose Reel Accessories