Shop All Hose Reel Accessories
Coxreels
Spring Canister Assembly, Steel
Mfr # 689-3-SS
Zoro # G6030681
product price: $183.99
/ea
Free Shipping & Returns
$183.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Use With Mfr. Model Number P-LPL-335-SS
- For Reel Series P-SERIES
- Canister Material Stainless Steel
- Spring Material Steel
- Spring Type Spring with Canister
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Coxreels
- MFR # 689-3-SS
- Zoro # G6030681
- Country of Origin United States
- Category Hose Reel Accessories
Details
Item | Replacement Spring |
For Use With Mfr. Model Number | P-LPL-335-SS |
For Reel Series | P-SERIES |
Canister Material | Stainless Steel |
Spring Material | Steel |
Spring Type | Spring with Canister |
Description
Replacement Spring, Spring Type Spring with Canister, Spring Material Steel, Canister Material Stainless Steel, For Use With Mfr. Model Number P-LPL-335-SS, For Reel Series P-SERIES
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PIX V-Belt, Cogged 5/8 X 110 (5VX1100)
- WEG Power Factor Correction Capacitor, 25.0 KVAR, 480V AC, 3 Phase, 60 Hz, Protection: Fused (BCWTD250V53E4-F)
- BESTORQ Aftermarket replacement for 816063C Land Pride FD2572 (60") belt, B144 (B144)
- WILKERSON Fill Plug W/O-Ring (LRP-95-253)
- COXREELS Roller Guide, Multi-direction, 4-way (8742)
- COXREELS Sliding Hose Guide 8" Drum Width To Be Used With 1125 (15734-8)
- COXREELS Electrical Motor, 1/2 HP Explosion Proof (15223-2)
- COXREELS Swivel, 90 Deg., Brass, 1/2 in FNPT Inlet (434)
- COXREELS Pivoting Roller Bracket, Top, 4-way (15353-P-6)
- COXREELS Roller Guide, Multi-direction, 4-way, 24 in (8721)
- COXREELS Swivel, 90 Deg., Brass, 3/4 in FNPT Inlet (426-2)
- Coxreels Hose & Cable Reels