Shop All Hose Reel Accessories
Coxreels
Spring Canister Assembly, Steel
Mfr # 689-3-SP
Zoro # G6030575
original price:
$160.37
4% off
new price: $152.99
/ea
Free Shipping & Returns
$152.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Use With Mfr. Model Number ENL-N-335-SS
- Spring Material Steel
- Spring Type Spring with Canister
- Canister Material Stainless Steel
- For Reel Series EN-SERIES
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Coxreels
- MFR # 689-3-SP
- Zoro # G6030575
- Country of Origin United States
- Category Hose Reel Accessories
Details
Item | Replacement Spring |
For Use With Mfr. Model Number | ENL-N-335-SS |
Spring Material | Steel |
Spring Type | Spring with Canister |
Canister Material | Stainless Steel |
For Reel Series | EN-SERIES |
Description
Replacement Spring, Spring Type Spring with Canister, Spring Material Steel, Canister Material Stainless Steel, For Use With Mfr. Model Number ENL-N-335-SS, For Reel Series EN-SERIES
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT 1/2" to 1-5/8" Quick Detachable Bushed Bore 1 Groove 5.30" OD (3V531)
- GATES 1/2" x 50 ft Multipurpose Air Hose 200 psi (28828)
- RULAND Shaft Collar, Clamp, 2Pc, 1-7/16 In, 303 SS (SP-23-SS)
- FASCO Motor, 1/20 HP, OEM Replacement Brand: Witt Replacement For: 8216073 (D1102)
- COXREELS Spring Canister Assembly, Steel (2037-6)
- COXREELS Hand Crank, 1125 Series 1/2"ID, 7419-1 (7419-1)
- COXREELS Mounting Bracket, Steel (20458-728)
- COXREELS Stainless Steel Locking Ring, 1924-SS (1924-SS)
- COXREELS Portable Reel Cart-1175,1185, 24inDrum (PR-1175-15)
- COXREELS Fittings, 1/2"NPT Malex3/4"GHT-Male Adapt (10782)
- COXREELS Hydraulic Swivel NITRILE replacement o-r (7516-SEALKIT)
- Coxreels Hose & Cable Reels